Zoro Homepage

Gray CPVC CPVC Sheet 48" L x 24" W x 1/16" Thick

  • Mfr # PS-CPVC-1

  • Zoro # G4427458


product price: $48.05
/ea

Key Features

Plastic Material
CPVC
Plastic Thickness
1/16"
Plastic Color
Gray
Max. Temp. (F)
200
Min. Temp. (F)
30
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-CPVC-1
Zoro #
G4427458
UPC #
193005023140
Country of Origin
China

Dimensions

Plastic Thickness
1/16"
Plastic Width
24"
Plastic Length
48"
Nominal Size
24 in W x 48 in L
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-1.000 in

Details

Item
CPVC Sheet
Plastic Material
CPVC
Plastic Color
Gray
Max. Temp. (F)
200
Min. Temp. (F)
30
Color
Gray
Impact Strength
1.2 ft-lb/in
Operating Temp. Range
30 Degrees to 200 Degrees F
Tensile Strength
7,500 psi
Material Type
Standard
Plastic Hardness
Rockwell R115
Water Absorption Rating
Excellent
Tensile Strength Rating
Good
Grade
Standard
Plastic Hardness Rating
Hard
Wear Factor
Fair
Water Absorption
0.04 %
Backing Type
No Backing
Shape
Rectangle
Friction Coefficient
0.6
Plastic Density
0.056 lb/cu in
Temperature Range
30 Degrees to 200 Degrees F
Corrosion and Chemical Resistance
Excellent
Friction Rating
Not Slippery
Material
CPVC
Minimum Temperature
30 Degrees F
Maximum Temperature
200 Degrees F
Machinability
100 %
Plastic Thickness Tolerance
+0.003/-0.006 in
UV Resistant
No
Impact Strength Rating
Poor
Plastic Clarity
Opaque
Standards
Not Rated
Product Type
Plastic Sheet
Scratch-Resistant
Not Scratch-Resistant
Product Form
Sheet
Flexural Modulus
2,600 MPa
Shore Hardness
85 Shore D
Elongation
12 %
Coefficient of Thermal Expansion
Not Rated
Rockwell Hardness
115 HRR
Wear Rate
Not Rated
UV-Resistant
Not UV-Resistant
FDA Compliance
Not FDA Compliant
Weight
3.87 lb
Metal Detectable
Not Metal Detectable
Dielectric Strength
Not Rated
Static-Resistant
Not Static-Resistant

Description

CPVC Sheet, CPVC, Grade Standard, Plastic Length 4 ft, Plastic Width 24 in, Plastic Thickness 0.0625 in, Gray, Plastic Clarity Opaque, Tensile Strength 7,500 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.6, Water Absorption 0.04 Percent, Temperature Range 30 Degrees to 200 Degrees F, Plastic Density 0.056 lb/cu in, Plastic Hardness Rockwell R115

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.