Zoro Homepage

Gray CPVC CPVC Sheet 6" L x 6" W x 1" Thick

  • Mfr # PS-CPVC-26

  • Zoro # G4427835


product price: $29.05
/ea

Key Features

Plastic Material
CPVC
Plastic Thickness
1"
Plastic Color
Gray
Max. Temp. (F)
200
Min. Temp. (F)
30
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-CPVC-26
Zoro #
G4427835
UPC #
193005022662
Country of Origin
China

Dimensions

Plastic Thickness
1"
Plastic Width
6"
Plastic Length
6"
Plastic Width Tolerance
+/-1.000 in
Nominal Size
6 in W x 6 in L
Plastic Length Tolerance
+/-1.000 in

Details

Item
CPVC Sheet
Plastic Material
CPVC
Plastic Color
Gray
Max. Temp. (F)
200
Min. Temp. (F)
30
Color
Gray
Operating Temp. Range
30 Degrees to 200 Degrees F
Tensile Strength
7,500 psi
Impact Strength
1.2 ft-lb/in
Material Type
Standard
Plastic Hardness Rating
Hard
Tensile Strength Rating
Good
Plastic Thickness Tolerance
+0.049/-0.041 in
Minimum Temperature
30 Degrees F
Plastic Hardness
Rockwell R115
Backing Type
No Backing
Friction Coefficient
0.6
Wear Factor
Fair
Maximum Temperature
200 Degrees F
Corrosion and Chemical Resistance
Excellent
Material
CPVC
Water Absorption
0.04 %
Grade
Standard
Temperature Range
30 Degrees to 200 Degrees F
UV Resistant
No
Machinability
100 %
Friction Rating
Not Slippery
Water Absorption Rating
Excellent
Plastic Clarity
Opaque
Plastic Density
0.056 lb/cu in
Shape
Square
Impact Strength Rating
Poor
Standards
Not Rated
FDA Compliance
Not FDA Compliant
Dielectric Strength
Not Rated
Flexural Modulus
2,600 MPa
Coefficient of Thermal Expansion
Not Rated
Metal Detectable
Not Metal Detectable
Static-Resistant
Not Static-Resistant
Product Form
Sheet
Wear Rate
Not Rated
Scratch-Resistant
Not Scratch-Resistant
UV-Resistant
Not UV-Resistant
Product Type
Plastic Sheet
Rockwell Hardness
115 HRR
Elongation
12 %
Weight
2.02 lb
Shore Hardness
85 Shore D

Description

CPVC Sheet, CPVC, Grade Standard, Plastic Length 6 in, Plastic Width 6 in, Plastic Thickness 1 in, Gray, Plastic Clarity Opaque, Tensile Strength 7,500 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.6, Water Absorption 0.04 Percent, Temperature Range 30 Degrees to 200 Degrees F, Plastic Density 0.056 lb/cu in, Plastic Hardness Rockwell R115

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.