Zoro Homepage

Gray CPVC CPVC Sheet 6" L x 6" W x 1/16" Thick

  • Mfr # PS-CPVC-6

  • Zoro # G4427905


product price: $8.35
/ea
Sold in multiples of 2 for $16.70

Key Features

Plastic Material
CPVC
Plastic Thickness
1/16"
Plastic Color
Gray
Max. Temp. (F)
200
Min. Temp. (F)
30
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-CPVC-6
Zoro #
G4427905
UPC #
193005022600
Country of Origin
China

Dimensions

Plastic Thickness
1/16"
Plastic Width
6"
Plastic Length
6"
Plastic Length Tolerance
+/-1.000 in
Nominal Size
6 in W x 6 in L
Plastic Width Tolerance
+/-1.000 in

Details

Item
CPVC Sheet
Plastic Material
CPVC
Plastic Color
Gray
Max. Temp. (F)
200
Min. Temp. (F)
30
Color
Gray
Material Type
Standard
Operating Temp. Range
30 Degrees to 200 Degrees F
Tensile Strength
7,500 psi
Impact Strength
1.2 ft-lb/in
Plastic Density
0.056 lb/cu in
Plastic Hardness
Rockwell R115
Machinability
100 %
Plastic Clarity
Opaque
Grade
Standard
Water Absorption Rating
Excellent
Backing Type
No Backing
Impact Strength Rating
Poor
Maximum Temperature
200 Degrees F
Shape
Square
Corrosion and Chemical Resistance
Excellent
Plastic Hardness Rating
Hard
Minimum Temperature
30 Degrees F
Tensile Strength Rating
Good
Wear Factor
Fair
Friction Rating
Not Slippery
Temperature Range
30 Degrees to 200 Degrees F
UV Resistant
No
Water Absorption
0.04 %
Material
CPVC
Friction Coefficient
0.6
Plastic Thickness Tolerance
+0.003/-0.006 in
Standards
Not Rated
Dielectric Strength
Not Rated
Coefficient of Thermal Expansion
Not Rated
Shore Hardness
85 Shore D
Product Form
Sheet
Elongation
12 %
Scratch-Resistant
Not Scratch-Resistant
Wear Rate
Not Rated
Product Type
Plastic Sheet
UV-Resistant
Not UV-Resistant
Flexural Modulus
2,600 MPa
Rockwell Hardness
115 HRR
Static-Resistant
Not Static-Resistant
Metal Detectable
Not Metal Detectable
Weight
0.12 lb
FDA Compliance
Not FDA Compliant

Description

CPVC Sheet, CPVC, Grade Standard, Plastic Length 6 in, Plastic Width 6 in, Plastic Thickness 0.0625 in, Gray, Plastic Clarity Opaque, Tensile Strength 7,500 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.6, Water Absorption 0.04 Percent, Temperature Range 30 Degrees to 200 Degrees F, Plastic Density 0.056 lb/cu in, Plastic Hardness Rockwell R115

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.