Zoro Homepage

Gray CPVC CPVC Sheet 6" L x 6" W x 1/4" Thick

  • Mfr # PS-CPVC-16

  • Zoro # G4427756


product price: $11.09
/ea

Key Features

Plastic Material
CPVC
Plastic Thickness
1/4"
Plastic Color
Gray
Max. Temp. (F)
200
Min. Temp. (F)
30
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-CPVC-16
Zoro #
G4427756
UPC #
193005022648
Country of Origin
China

Dimensions

Plastic Thickness
1/4"
Plastic Width
6"
Plastic Length
6"
Nominal Size
6 in W x 6 in L
Plastic Width Tolerance
+/-1.000 in
Plastic Length Tolerance
+/-1.000 in

Details

Item
CPVC Sheet
Plastic Material
CPVC
Plastic Color
Gray
Max. Temp. (F)
200
Min. Temp. (F)
30
Color
Gray
Material Type
Standard
Tensile Strength
7,500 psi
Operating Temp. Range
30 Degrees to 200 Degrees F
Impact Strength
1.2 ft-lb/in
Plastic Hardness
Rockwell R115
Minimum Temperature
30 Degrees F
Plastic Hardness Rating
Hard
Backing Type
No Backing
Temperature Range
30 Degrees to 200 Degrees F
Material
CPVC
Shape
Square
Friction Rating
Not Slippery
Impact Strength Rating
Poor
Wear Factor
Fair
Water Absorption
0.04 %
Corrosion and Chemical Resistance
Excellent
Plastic Thickness Tolerance
+0.006/-0.02 in
Water Absorption Rating
Excellent
Maximum Temperature
200 Degrees F
Tensile Strength Rating
Good
Plastic Density
0.056 lb/cu in
Grade
Standard
UV Resistant
No
Machinability
100 %
Plastic Clarity
Opaque
Friction Coefficient
0.6
Standards
Not Rated
Rockwell Hardness
115 HRR
Weight
0.5 lb
Shore Hardness
85 Shore D
Metal Detectable
Not Metal Detectable
UV-Resistant
Not UV-Resistant
Wear Rate
Not Rated
Elongation
12 %
Static-Resistant
Not Static-Resistant
Scratch-Resistant
Not Scratch-Resistant
Product Form
Sheet
FDA Compliance
Not FDA Compliant
Coefficient of Thermal Expansion
Not Rated
Dielectric Strength
Not Rated
Flexural Modulus
2,600 MPa
Product Type
Plastic Sheet

Description

CPVC Sheet, CPVC, Grade Standard, Plastic Length 6 in, Plastic Width 6 in, Plastic Thickness 0.25 in, Gray, Plastic Clarity Opaque, Tensile Strength 7,500 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.6, Water Absorption 0.04 Percent, Temperature Range 30 Degrees to 200 Degrees F, Plastic Density 0.056 lb/cu in, Plastic Hardness Rockwell R115

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.