Zoro Homepage

Gray CPVC CPVC Sheet 6" L x 6" W x 1/8" Thick

  • Mfr # PS-CPVC-11

  • Zoro # G4427695


product price: $10.09
/ea

Key Features

Plastic Material
CPVC
Plastic Thickness
1/8"
Plastic Color
Gray
Max. Temp. (F)
200
Min. Temp. (F)
30
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-CPVC-11
Zoro #
G4427695
UPC #
193005022631
Country of Origin
China

Dimensions

Plastic Thickness
1/8"
Plastic Width
6"
Plastic Length
6"
Plastic Width Tolerance
+/-1.000 in
Nominal Size
6 in W x 6 in L
Plastic Length Tolerance
+/-1.000 in

Details

Item
CPVC Sheet
Plastic Material
CPVC
Plastic Color
Gray
Max. Temp. (F)
200
Min. Temp. (F)
30
Color
Gray
Impact Strength
1.2 ft-lb/in
Material Type
Standard
Tensile Strength
7,500 psi
Operating Temp. Range
30 Degrees to 200 Degrees F
Backing Type
No Backing
Water Absorption
0.04 %
Grade
Standard
Shape
Square
Temperature Range
30 Degrees to 200 Degrees F
Material
CPVC
Plastic Density
0.056 lb/cu in
Plastic Clarity
Opaque
Water Absorption Rating
Excellent
Plastic Hardness
Rockwell R115
Plastic Thickness Tolerance
+0.003/-0.01 in
Minimum Temperature
30 Degrees F
Wear Factor
Fair
Friction Coefficient
0.6
Machinability
100 %
Corrosion and Chemical Resistance
Excellent
Impact Strength Rating
Poor
Plastic Hardness Rating
Hard
Maximum Temperature
200 Degrees F
Friction Rating
Not Slippery
Tensile Strength Rating
Good
UV Resistant
No
Standards
Not Rated
Product Form
Sheet
Wear Rate
Not Rated
Flexural Modulus
2,600 MPa
Elongation
12 %
Dielectric Strength
Not Rated
Weight
0.26 lb
Rockwell Hardness
115 HRR
Scratch-Resistant
Not Scratch-Resistant
UV-Resistant
Not UV-Resistant
Product Type
Plastic Sheet
Static-Resistant
Not Static-Resistant
Shore Hardness
85 Shore D
Metal Detectable
Not Metal Detectable
FDA Compliance
Not FDA Compliant
Coefficient of Thermal Expansion
Not Rated

Description

CPVC Sheet, CPVC, Grade Standard, Plastic Length 6 in, Plastic Width 6 in, Plastic Thickness 0.125 in, Gray, Plastic Clarity Opaque, Tensile Strength 7,500 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.6, Water Absorption 0.04 Percent, Temperature Range 30 Degrees to 200 Degrees F, Plastic Density 0.056 lb/cu in, Plastic Hardness Rockwell R115

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.