Zoro Homepage

Gray CPVC Rectangle Stock 1 ft. L, Thickness: 0.250"

  • Mfr # PS-CPVC-111

  • Zoro # G4381809


product price: $14.59
/ea

Key Features

Material
CPVC
Color
Gray
Shape
Rectangular
Tensile Strength Rating
Good
Grade
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-CPVC-111
Zoro #
G4381809
UPC #
193005022198
Country of Origin
China

Dimensions

Length
1 ft
Width
4 in
Thickness
0.250 in
Plastic Width
4 in
Plastic Length Tolerance
+/-1.000 in
Plastic Thickness
0.25 in
Plastic Length
12 in
Nominal Size
4 in W x 12 in L
Plastic Width Tolerance
+/-0.250 in

Description

CPVC Bar, CPVC, Standard, Plastic Length 12 in, Plastic Width 4 in, Plastic Thickness 0.25 in, Gray, Plastic Clarity Opaque, Tensile Strength 7,500 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.6, Water Absorption 0.04 Percent, Plastic Density 0.056 lb/cu in, Corrosion and Chemical Resistance Excellent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.