Zoro Homepage

Gray CPVC Rectangle Stock 2 ft. L, Width: 1.5"

  • Mfr # PS-CPVC-96

  • Zoro # G4381425


product price: $12.65
/ea

Key Features

Material
CPVC
Color
Gray
Shape
Rectangular
Tensile Strength Rating
Good
Grade
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-CPVC-96
Zoro #
G4381425
UPC #
193005020033
Country of Origin
China

Dimensions

Length
2 ft
Width
1.5 in
Thickness
0.250 in
Plastic Thickness
0.25 in
Nominal Size
1 1/2 in W x 24 in L
Plastic Length Tolerance
+/-1.000 in
Plastic Width
1.5 in
Plastic Length
24 in
Plastic Width Tolerance
+/-0.250 in

Description

CPVC Bar, CPVC, Standard, Plastic Length 24 in, Plastic Width 1.5 in, Plastic Thickness 0.25 in, Gray, Plastic Clarity Opaque, Tensile Strength 7,500 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.6, Water Absorption 0.04 Percent, Plastic Density 0.056 lb/cu in, Corrosion and Chemical Resistance Excellent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.