Zoro Homepage

Gray Polycarbonate Polycarbonate Sheet 24" L x 12" W x 1/4" Thick

  • Mfr # BULK-PS-PCT-18

  • Zoro # G500399304


product price: $22.39
/ea

Key Features

Plastic Material
Polycarbonate
Plastic Thickness
1/4"
Plastic Color
Gray
Max. Temp. (F)
240 Degrees F
Min. Temp. (F)
-40 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PCT-18
Zoro #
G500399304
UPC #
193005067045
Country of Origin
Taiwan, Province of China

Dimensions

Plastic Thickness
1/4"
Plastic Width
12"
Plastic Length
24"
Plastic Width Tolerance
+/-1.000 in
Plastic Length Tolerance
+/-1.000 in
Nominal Size
12 in W x 24 in L

Details

Item
Polycarbonate Sheet
Plastic Material
Polycarbonate
Plastic Color
Gray
Max. Temp. (F)
240 Degrees F
Min. Temp. (F)
-40 Degrees F
Color
Gray
Tensile Strength
9,700 psi
Material
Polycarbonate
Material Type
Standard
Standards
UL 94 V-2
Operating Temp. Range
-40 Degrees to 240 Degrees F
Impact Strength
14 ft-lb/in
Plastic Clarity
Clear
Wear Factor
Fair
Plastic Density
0.043 lb/cu in
Impact Strength Rating
Excellent
Shape
Rectangle
Machinability
Not Rated
Backing Type
No Backing
Corrosion and Chemical Resistance
Fair
Water Absorption
0.13 %
Tensile Strength Rating
Good
Maximum Temperature
240 Degrees F
Friction Coefficient
0.53
Plastic Hardness Rating
Hard
Plastic Thickness Tolerance
+0.01/-0.024 in
Temperature Range
-40 Degrees to 240 Degrees F
Plastic Hardness
Rockwell R120
Grade
Standard
Water Absorption Rating
Good
Friction Rating
Not Slippery
Minimum Temperature
-40 Degrees F
UV Resistant
No
Scratch-Resistant
Not Scratch-Resistant
Rockwell Hardness
120 HRR
Product Form
Sheet
Light Transmission
28 %
Metal Detectable
Not Metal Detectable
Weight
3.1 lb
UV-Resistant
Not UV-Resistant
Product Type
Plastic Sheet
Wear Rate
Not Rated
Static-Resistant
Not Static-Resistant
Flexural Modulus
Not Rated
Shore Hardness
95 Shore D
Dielectric Strength
Not Rated
Coefficient of Thermal Expansion
Not Rated
FDA Compliance
Not FDA Compliant
Elongation
Not Rated

Description

Polycarbonate Sheet, Polycarbonate, Grade Standard, Plastic Length 24 in, Plastic Width 12 in, Plastic Thickness 0.25 in, Gray, Plastic Clarity Clear, Tensile Strength 9,700 psi, Impact Strength 14 ft-lb/in, Friction Coefficient 0.53, Water Absorption 0.13 Percent, Temperature Range -40 Degrees to 240 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell R120

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.