Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gray Polycarbonate Polycarbonate Angle Stock, 1 ft L, 0.05 in T, 9,700 psi

  • Mfr # BULK-PA-PC-5

  • Zoro # G1939720


product price: $5.19
/ea

Key Features

Tensile Strength
9,700 psi
Material
Polycarbonate
Color
Gray
Thickness
0.05 in
Corners
Rounded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PA-PC-5
Zoro #
G1939720
UPC #
193005444242
Country of Origin
China

Dimensions

Length
1 ft
Leg Length
1 in x 1 in
Thickness
0.05 in
Plastic Thickness
1/16 in
Plastic Length
12 in

Details

Item
Polycarbonate Angle Stock
Tensile Strength
9,700 psi
Material
Polycarbonate
Color
Gray
Corners
Rounded
Temp. Range
-40 Degrees to 240 Degrees F
Degree/Bend
90
Maximum Temperature
240 Degrees F
Grade
Standard
Shape
Angle
Water Absorption Rating
Good
UV Resistant
No
Minimum Temperature
-40 Degrees F
Plastic Hardness
Rockwell R120
Impact Strength Rating
Excellent
Degree of Bend
90 Degrees
Plastic Density
0.043 lb/cu in
Water Absorption
0.13 %
Impact Strength
14 ft-lb/in
Friction Rating
Not Slippery
Temperature Range
-40 Degrees to 240 Degrees F
Friction Coefficient
0.53
Corrosion and Chemical Resistance
Fair
Standards
UL 94 V-2
Wear Factor
Fair
Plastic Hardness Rating
Hard
Tensile Strength Rating
Good
Plastic Clarity
Clear
Machinability
Fair
Shore Hardness
85 Shore D
Wear Rate
Not Rated
Rockwell Hardness
120 HRR

Description

Polycarbonate Angle Stock, Polycarbonate, Standard, Plastic Length 12 in, Plastic Thickness 1/16 in, Leg Length 1 in x 1 in, Gray, 90 Degrees , Plastic Clarity Clear, Tensile Strength Rating Good, Impact Strength Rating Excellent, Minimum Temperature -40 Degrees F, Maximum Temperature 240 Degrees F, Plastic Hardness Rating Hard, UV Resistant No, Friction Rating Not Slippery, Water Absorption Rating Good, Machinability Fair, Wear Factor Fair, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.