Zoro Homepage

Gray Polycarbonate Polycarbonate Angle Stock, 6 ft L, 0.05 in T, 9,700 psi

  • Mfr # BULK-PA-PC-3

  • Zoro # G1939510


product price: $23.69
/ea

Key Features

Tensile Strength
9,700 psi
Material
Polycarbonate
Color
Gray
Thickness
0.05 in
Degree/Bend
90
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PA-PC-3
Zoro #
G1939510
UPC #
193005444228
Country of Origin
China

Dimensions

Length
6 ft
Leg Length
1 1/2 in x 1 1/2 in
Thickness
0.05 in
Plastic Thickness
1/16 in
Plastic Length
6 ft

Details

Item
Polycarbonate Angle Stock
Tensile Strength
9,700 psi
Material
Polycarbonate
Color
Gray
Degree/Bend
90
Corners
Rounded
Temp. Range
-40 Degrees to 240 Degrees F
Water Absorption Rating
Good
Plastic Hardness
Rockwell R120
Standards
UL 94 V-2
Plastic Clarity
Clear
Wear Factor
Fair
Machinability
Fair
Maximum Temperature
240 Degrees F
Corrosion and Chemical Resistance
Fair
Tensile Strength Rating
Good
Grade
Standard
Plastic Density
0.043 lb/cu in
Temperature Range
-40 Degrees to 240 Degrees F
Friction Rating
Not Slippery
Plastic Hardness Rating
Hard
Impact Strength Rating
Excellent
Degree of Bend
90 Degrees
Impact Strength
14 ft-lb/in
Friction Coefficient
0.53
Shape
Angle
Water Absorption
0.13 %
Minimum Temperature
-40 Degrees F
UV Resistant
No
Rockwell Hardness
120 HRR
Wear Rate
Not Rated
Shore Hardness
85 Shore D

Description

Polycarbonate Angle Stock, Polycarbonate, Standard, Plastic Length 6 ft, Plastic Thickness 1/16 in, Leg Length 1 1/2 in x 1 1/2 in, Gray, 90 Degrees , Plastic Clarity Clear, Tensile Strength Rating Good, Impact Strength Rating Excellent, Minimum Temperature -40 Degrees F, Maximum Temperature 240 Degrees F, Plastic Hardness Rating Hard, UV Resistant No, Friction Rating Not Slippery, Water Absorption Rating Good, Machinability Fair, Wear Factor Fair, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.