Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gray Polycarbonate Polycarbonate Bar 12" L x 1" W x 1/8" Thick

  • Mfr # BULK-PS-PCT-42

  • Zoro # G900399270


product price: $3.55
/ea
Sold in multiples of 3 for $10.65

Key Features

Plastic Material
Polycarbonate
Plastic Thickness
1/8"
Plastic Color
Gray
Max. Temp. (F)
240 Degrees F
Min. Temp. (F)
-40 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PCT-42
Zoro #
G900399270
UPC #
193005067168
Country of Origin
Taiwan, Province of China

Dimensions

Plastic Thickness
1/8"
Plastic Width
1"
Plastic Length
12"
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-0.250 in
Nominal Size
1 in W x 12 in L

Details

Item
Polycarbonate Bar
Plastic Material
Polycarbonate
Plastic Color
Gray
Max. Temp. (F)
240 Degrees F
Min. Temp. (F)
-40 Degrees F
Color
Gray
Standards
UL 94 V-2
Impact Strength
14.0 ft-lb/in
Material Type
Standard
Tensile Strength
9,700 psi
Material
Polycarbonate
Operating Temp. Range
-40 Degrees to 240 Degrees F
Plastic Thickness Tolerance
+0.008/-0.014 in
Friction Rating
Not Slippery
Corrosion and Chemical Resistance
Fair
Friction Coefficient
0.53
Water Absorption
0.13 %
Minimum Temperature
-40 Degrees F
Machinability
Not Rated
Plastic Density
0.043 lb/cu in
UV Resistant
No
Shape
Rectangular
Wear Factor
Fair
Impact Strength Rating
Excellent
Plastic Clarity
Clear
Water Absorption Rating
Good
Tensile Strength Rating
Good
Grade
Standard
Maximum Temperature
240 Degrees F
Temperature Range
-40 Degrees to 240 Degrees F
Plastic Hardness Rating
Hard
Plastic Hardness
Rockwell R120
Backing Type
No Backing
UV-Resistant
Not UV-Resistant
Rockwell Hardness
120 HRR
Shore Hardness
88 Shore D
Static-Resistant
Not Static-Resistant
Flexural Modulus
Not Rated
Weight
0.07 lb
Wear Rate
Not Rated
Scratch-Resistant
Not Scratch-Resistant
Light Transmission
19.1 %
FDA Compliance
Not FDA Compliant
Dielectric Strength
Not Rated
Coefficient of Thermal Expansion
Not Rated
Metal Detectable
Not Metal Detectable

Description

Polycarbonate Bar, Polycarbonate, Standard, Plastic Length 12 in, Plastic Width 1 in, Plastic Thickness 0.125 in, Gray, Plastic Clarity Clear, Tensile Strength 9,700 psi, Impact Strength 14.0 ft-lb/in, Friction Coefficient 0.53, Water Absorption 0.13 Percent, Plastic Density 0.043 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.