Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gray Polycarbonate Polycarbonate Bar 24" L x 1" W x 1/4" Thick

  • Mfr # BULK-PS-PCT-67

  • Zoro # G300399252


product price: $4.85
/ea
Sold in multiples of 2 for $9.70

Key Features

Plastic Material
Polycarbonate
Plastic Thickness
1/4"
Plastic Color
Gray
Max. Temp. (F)
240 Degrees F
Min. Temp. (F)
-40 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PCT-67
Zoro #
G300399252
UPC #
193005066994
Country of Origin
Taiwan, Province of China

Dimensions

Plastic Thickness
1/4"
Plastic Width
1"
Plastic Length
24"
Plastic Width Tolerance
+/-0.250 in
Plastic Length Tolerance
+/-1.000 in
Nominal Size
1 in W x 24 in L

Details

Item
Polycarbonate Bar
Plastic Material
Polycarbonate
Plastic Color
Gray
Max. Temp. (F)
240 Degrees F
Min. Temp. (F)
-40 Degrees F
Color
Gray
Operating Temp. Range
-40 Degrees to 240 Degrees F
Tensile Strength
9,700 psi
Material Type
Standard
Standards
UL 94 V-2
Material
Polycarbonate
Impact Strength
14.0 ft-lb/in
Plastic Hardness Rating
Hard
Shape
Rectangular
Machinability
Not Rated
Friction Rating
Not Slippery
Temperature Range
-40 Degrees to 240 Degrees F
Impact Strength Rating
Excellent
Corrosion and Chemical Resistance
Fair
UV Resistant
No
Friction Coefficient
0.53
Plastic Density
0.043 lb/cu in
Plastic Clarity
Clear
Minimum Temperature
-40 Degrees F
Wear Factor
Fair
Tensile Strength Rating
Good
Plastic Thickness Tolerance
+0.01/-0.024 in
Water Absorption
0.13 %
Plastic Hardness
Rockwell R120
Grade
Standard
Maximum Temperature
240 Degrees F
Water Absorption Rating
Good
Backing Type
No Backing
Rockwell Hardness
120 HRR
Dielectric Strength
Not Rated
Weight
0.26 lb
Static-Resistant
Not Static-Resistant
Shore Hardness
88 Shore D
FDA Compliance
Not FDA Compliant
Metal Detectable
Not Metal Detectable
Wear Rate
Not Rated
UV-Resistant
Not UV-Resistant
Light Transmission
19.1 %
Flexural Modulus
Not Rated
Coefficient of Thermal Expansion
Not Rated
Scratch-Resistant
Not Scratch-Resistant

Description

Polycarbonate Bar, Polycarbonate, Standard, Plastic Length 24 in, Plastic Width 1 in, Plastic Thickness 0.25 in, Gray, Plastic Clarity Clear, Tensile Strength 9,700 psi, Impact Strength 14.0 ft-lb/in, Friction Coefficient 0.53, Water Absorption 0.13 Percent, Plastic Density 0.043 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.