Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gray Polycarbonate Polycarbonate Bar 24" L x 1" W x 1/8" Thick

  • Mfr # BULK-PS-PCT-43

  • Zoro # G200399260


product price: $3.85
/ea
Sold in multiples of 3 for $11.55

Key Features

Plastic Material
Polycarbonate
Plastic Thickness
1/8"
Plastic Color
Gray
Max. Temp. (F)
240 Degrees F
Min. Temp. (F)
-40 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PCT-43
Zoro #
G200399260
UPC #
193005067175
Country of Origin
Taiwan, Province of China

Dimensions

Plastic Thickness
1/8"
Plastic Width
1"
Plastic Length
24"
Plastic Width Tolerance
+/-0.250 in
Plastic Length Tolerance
+/-1.000 in
Nominal Size
1 in W x 24 in L

Details

Item
Polycarbonate Bar
Plastic Material
Polycarbonate
Plastic Color
Gray
Max. Temp. (F)
240 Degrees F
Min. Temp. (F)
-40 Degrees F
Color
Gray
Material
Polycarbonate
Tensile Strength
9,700 psi
Operating Temp. Range
-40 Degrees to 240 Degrees F
Impact Strength
14.0 ft-lb/in
Material Type
Standard
Standards
UL 94 V-2
UV Resistant
No
Plastic Thickness Tolerance
+0.008/-0.014 in
Plastic Clarity
Clear
Shape
Rectangular
Plastic Density
0.043 lb/cu in
Minimum Temperature
-40 Degrees F
Maximum Temperature
240 Degrees F
Plastic Hardness Rating
Hard
Machinability
Not Rated
Friction Rating
Not Slippery
Grade
Standard
Tensile Strength Rating
Good
Temperature Range
-40 Degrees to 240 Degrees F
Water Absorption Rating
Good
Plastic Hardness
Rockwell R120
Impact Strength Rating
Excellent
Water Absorption
0.13 %
Wear Factor
Fair
Friction Coefficient
0.53
Corrosion and Chemical Resistance
Fair
Backing Type
No Backing
Dielectric Strength
Not Rated
FDA Compliance
Not FDA Compliant
Coefficient of Thermal Expansion
Not Rated
Light Transmission
19.1 %
Shore Hardness
88 Shore D
Flexural Modulus
Not Rated
UV-Resistant
Not UV-Resistant
Rockwell Hardness
120 HRR
Weight
0.13 lb
Metal Detectable
Not Metal Detectable
Wear Rate
Not Rated
Static-Resistant
Not Static-Resistant
Scratch-Resistant
Not Scratch-Resistant

Description

Polycarbonate Bar, Polycarbonate, Standard, Plastic Length 24 in, Plastic Width 1 in, Plastic Thickness 0.125 in, Gray, Plastic Clarity Clear, Tensile Strength 9,700 psi, Impact Strength 14.0 ft-lb/in, Friction Coefficient 0.53, Water Absorption 0.13 Percent, Plastic Density 0.043 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.