Zoro Homepage

Gray Polycarbonate Polycarbonate Bar 24" L x 1" W x 3/16" Thick

  • Mfr # BULK-PS-PCT-55

  • Zoro # G400399299


product price: $4.35
/ea
Sold in multiples of 2 for $8.70

Key Features

Plastic Material
Polycarbonate
Plastic Thickness
3/16"
Plastic Color
Gray
Max. Temp. (F)
240 Degrees F
Min. Temp. (F)
-40 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PCT-55
Zoro #
G400399299
UPC #
193005067359
Country of Origin
Taiwan, Province of China

Dimensions

Plastic Thickness
3/16"
Plastic Width
1"
Plastic Length
24"
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-0.250 in
Nominal Size
1 in W x 24 in L

Description

Polycarbonate Bar, Polycarbonate, Standard, Plastic Length 24 in, Plastic Width 1 in, Plastic Thickness 0.1875 in, Gray, Plastic Clarity Clear, Tensile Strength 9,700 psi, Impact Strength 14.0 ft-lb/in, Friction Coefficient 0.53, Water Absorption 0.13 Percent, Plastic Density 0.043 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.