Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gray Polycarbonate Polycarbonate Bar 24" L x 2" W x 1/8" Thick

  • Mfr # BULK-PS-PCT-46

  • Zoro # G100399230


product price: $4.89
/ea
Sold in multiples of 2 for $9.78

Key Features

Plastic Material
Polycarbonate
Plastic Thickness
1/8"
Plastic Color
Gray
Max. Temp. (F)
240 Degrees F
Min. Temp. (F)
-40 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PCT-46
Zoro #
G100399230
UPC #
193005067205
Country of Origin
Taiwan, Province of China

Dimensions

Plastic Thickness
1/8"
Plastic Width
2"
Plastic Length
24"
Plastic Width Tolerance
+/-0.250 in
Nominal Size
2 in W x 24 in L
Plastic Length Tolerance
+/-1.000 in

Details

Item
Polycarbonate Bar
Plastic Material
Polycarbonate
Plastic Color
Gray
Max. Temp. (F)
240 Degrees F
Min. Temp. (F)
-40 Degrees F
Color
Gray
Standards
UL 94 V-2
Material
Polycarbonate
Tensile Strength
9,700 psi
Material Type
Standard
Impact Strength
14.0 ft-lb/in
Operating Temp. Range
-40 Degrees to 240 Degrees F
Plastic Density
0.043 lb/cu in
Friction Rating
Not Slippery
Shape
Rectangular
Plastic Hardness Rating
Hard
Grade
Standard
Water Absorption
0.13 %
Wear Factor
Fair
Minimum Temperature
-40 Degrees F
Temperature Range
-40 Degrees to 240 Degrees F
UV Resistant
No
Impact Strength Rating
Excellent
Plastic Thickness Tolerance
+0.008/-0.014 in
Water Absorption Rating
Good
Machinability
Not Rated
Corrosion and Chemical Resistance
Fair
Plastic Hardness
Rockwell R120
Plastic Clarity
Clear
Tensile Strength Rating
Good
Friction Coefficient
0.53
Maximum Temperature
240 Degrees F
Backing Type
No Backing
Weight
0.26 lb
UV-Resistant
Not UV-Resistant
Flexural Modulus
Not Rated
FDA Compliance
Not FDA Compliant
Light Transmission
19.1 %
Shore Hardness
88 Shore D
Metal Detectable
Not Metal Detectable
Dielectric Strength
Not Rated
Coefficient of Thermal Expansion
Not Rated
Scratch-Resistant
Not Scratch-Resistant
Wear Rate
Not Rated
Static-Resistant
Not Static-Resistant
Rockwell Hardness
120 HRR

Description

Polycarbonate Bar, Polycarbonate, Standard, Plastic Length 24 in, Plastic Width 2 in, Plastic Thickness 0.125 in, Gray, Plastic Clarity Clear, Tensile Strength 9,700 psi, Impact Strength 14.0 ft-lb/in, Friction Coefficient 0.53, Water Absorption 0.13 Percent, Plastic Density 0.043 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.