Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gray Polycarbonate Polycarbonate Bar 24" L x 4" W x 1/4" Thick

  • Mfr # BULK-PS-PCT-73

  • Zoro # G000399262


product price: $11.75
/ea

Key Features

Plastic Material
Polycarbonate
Plastic Thickness
1/4"
Plastic Color
Gray
Max. Temp. (F)
240 Degrees F
Min. Temp. (F)
-40 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PCT-73
Zoro #
G000399262
UPC #
193005066949
Country of Origin
Taiwan, Province of China

Dimensions

Plastic Thickness
1/4"
Plastic Width
4"
Plastic Length
24"
Nominal Size
4 in W x 24 in L
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-0.250 in

Details

Item
Polycarbonate Bar
Plastic Material
Polycarbonate
Plastic Color
Gray
Max. Temp. (F)
240 Degrees F
Min. Temp. (F)
-40 Degrees F
Color
Gray
Material
Polycarbonate
Tensile Strength
9,700 psi
Operating Temp. Range
-40 Degrees to 240 Degrees F
Standards
UL 94 V-2
Material Type
Standard
Impact Strength
14.0 ft-lb/in
Water Absorption
0.13 %
Maximum Temperature
240 Degrees F
Plastic Hardness
Rockwell R120
Impact Strength Rating
Excellent
Water Absorption Rating
Good
Friction Rating
Not Slippery
Plastic Clarity
Clear
Plastic Density
0.043 lb/cu in
Plastic Hardness Rating
Hard
Plastic Thickness Tolerance
+0.01/-0.024 in
Temperature Range
-40 Degrees to 240 Degrees F
Shape
Rectangular
UV Resistant
No
Wear Factor
Fair
Machinability
Not Rated
Tensile Strength Rating
Good
Friction Coefficient
0.53
Corrosion and Chemical Resistance
Fair
Grade
Standard
Minimum Temperature
-40 Degrees F
Backing Type
No Backing
Coefficient of Thermal Expansion
Not Rated
Static-Resistant
Not Static-Resistant
Scratch-Resistant
Not Scratch-Resistant
Metal Detectable
Not Metal Detectable
Rockwell Hardness
120 HRR
FDA Compliance
Not FDA Compliant
Flexural Modulus
Not Rated
Light Transmission
19.1 %
UV-Resistant
Not UV-Resistant
Weight
1.04 lb
Dielectric Strength
Not Rated
Wear Rate
Not Rated
Shore Hardness
88 Shore D

Description

Polycarbonate Bar, Polycarbonate, Standard, Plastic Length 24 in, Plastic Width 4 in, Plastic Thickness 0.25 in, Gray, Plastic Clarity Clear, Tensile Strength 9,700 psi, Impact Strength 14.0 ft-lb/in, Friction Coefficient 0.53, Water Absorption 0.13 Percent, Plastic Density 0.043 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.