Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gray Polycarbonate Polycarbonate Bar 24" L x 4" W x 3/16" Thick

  • Mfr # BULK-PS-PCT-61

  • Zoro # G300399313


product price: $9.15
/ea

Key Features

Plastic Material
Polycarbonate
Plastic Thickness
3/16"
Plastic Color
Gray
Max. Temp. (F)
240 Degrees F
Min. Temp. (F)
-40 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PCT-61
Zoro #
G300399313
UPC #
193005067403
Country of Origin
Taiwan, Province of China

Dimensions

Plastic Thickness
3/16"
Plastic Width
4"
Plastic Length
24"
Plastic Length Tolerance
+/-1.000 in
Nominal Size
4 in W x 24 in L
Plastic Width Tolerance
+/-0.250 in

Details

Item
Polycarbonate Bar
Plastic Material
Polycarbonate
Plastic Color
Gray
Max. Temp. (F)
240 Degrees F
Min. Temp. (F)
-40 Degrees F
Color
Gray
Material
Polycarbonate
Impact Strength
14.0 ft-lb/in
Standards
UL 94 V-2
Material Type
Standard
Tensile Strength
9,700 psi
Operating Temp. Range
-40 Degrees to 240 Degrees F
Grade
Standard
UV Resistant
No
Water Absorption
0.13 %
Temperature Range
-40 Degrees to 240 Degrees F
Tensile Strength Rating
Good
Plastic Clarity
Clear
Impact Strength Rating
Excellent
Machinability
Not Rated
Plastic Thickness Tolerance
+0.011/-0.019 in
Plastic Density
0.043 lb/cu in
Wear Factor
Fair
Maximum Temperature
240 Degrees F
Shape
Rectangular
Friction Rating
Not Slippery
Plastic Hardness Rating
Hard
Corrosion and Chemical Resistance
Fair
Minimum Temperature
-40 Degrees F
Water Absorption Rating
Good
Plastic Hardness
Rockwell R120
Friction Coefficient
0.53
Backing Type
No Backing
Metal Detectable
Not Metal Detectable
Weight
0.78 lb
FDA Compliance
Not FDA Compliant
Dielectric Strength
Not Rated
Coefficient of Thermal Expansion
Not Rated
Light Transmission
19.1 %
Wear Rate
Not Rated
Static-Resistant
Not Static-Resistant
Rockwell Hardness
120 HRR
Scratch-Resistant
Not Scratch-Resistant
Flexural Modulus
Not Rated
Shore Hardness
88 Shore D
UV-Resistant
Not UV-Resistant

Description

Polycarbonate Bar, Polycarbonate, Standard, Plastic Length 24 in, Plastic Width 4 in, Plastic Thickness 0.1875 in, Gray, Plastic Clarity Clear, Tensile Strength 9,700 psi, Impact Strength 14.0 ft-lb/in, Friction Coefficient 0.53, Water Absorption 0.13 Percent, Plastic Density 0.043 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.