Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gray Polycarbonate Polycarbonate Bar 24" L x 6" W x 1/4" Thick

  • Mfr # BULK-PS-PCT-76

  • Zoro # G800399233


product price: $15.55
/ea

Key Features

Plastic Material
Polycarbonate
Plastic Thickness
1/4"
Plastic Color
Gray
Max. Temp. (F)
240 Degrees F
Min. Temp. (F)
-40 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PCT-76
Zoro #
G800399233
UPC #
193005066918
Country of Origin
Taiwan, Province of China

Dimensions

Plastic Thickness
1/4"
Plastic Width
6"
Plastic Length
24"
Plastic Width Tolerance
+/-0.250 in
Nominal Size
6 in W x 24 in L
Plastic Length Tolerance
+/-1.000 in

Details

Item
Polycarbonate Bar
Plastic Material
Polycarbonate
Plastic Color
Gray
Max. Temp. (F)
240 Degrees F
Min. Temp. (F)
-40 Degrees F
Color
Gray
Impact Strength
14.0 ft-lb/in
Material Type
Standard
Material
Polycarbonate
Operating Temp. Range
-40 Degrees to 240 Degrees F
Standards
UL 94 V-2
Tensile Strength
9,700 psi
Plastic Clarity
Clear
Minimum Temperature
-40 Degrees F
Maximum Temperature
240 Degrees F
Friction Coefficient
0.53
Water Absorption
0.13 %
Plastic Hardness
Rockwell R120
Shape
Rectangular
Tensile Strength Rating
Good
Corrosion and Chemical Resistance
Fair
Plastic Density
0.043 lb/cu in
Water Absorption Rating
Good
UV Resistant
No
Temperature Range
-40 Degrees to 240 Degrees F
Plastic Thickness Tolerance
+0.01/-0.024 in
Machinability
Not Rated
Grade
Standard
Impact Strength Rating
Excellent
Friction Rating
Not Slippery
Plastic Hardness Rating
Hard
Wear Factor
Fair
Backing Type
No Backing
Dielectric Strength
Not Rated
UV-Resistant
Not UV-Resistant
Metal Detectable
Not Metal Detectable
Weight
1.55 lb
Static-Resistant
Not Static-Resistant
FDA Compliance
Not FDA Compliant
Coefficient of Thermal Expansion
Not Rated
Rockwell Hardness
120 HRR
Shore Hardness
88 Shore D
Wear Rate
Not Rated
Flexural Modulus
Not Rated
Light Transmission
19.1 %
Scratch-Resistant
Not Scratch-Resistant

Description

Polycarbonate Bar, Polycarbonate, Standard, Plastic Length 24 in, Plastic Width 6 in, Plastic Thickness 0.25 in, Gray, Plastic Clarity Clear, Tensile Strength 9,700 psi, Impact Strength 14.0 ft-lb/in, Friction Coefficient 0.53, Water Absorption 0.13 Percent, Plastic Density 0.043 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.