Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gray Polycarbonate Polycarbonate Sheet 12" L x 12" W x 1/4" Thick

  • Mfr # BULK-PS-PCT-17

  • Zoro # G400399251


product price: $15.55
/ea

Key Features

Plastic Material
Polycarbonate
Plastic Thickness
1/4"
Plastic Color
Gray
Max. Temp. (F)
240 Degrees F
Min. Temp. (F)
-40 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PCT-17
Zoro #
G400399251
UPC #
193005067052
Country of Origin
Taiwan, Province of China

Dimensions

Plastic Thickness
1/4"
Plastic Width
12"
Plastic Length
12"
Plastic Width Tolerance
+/-1.000 in
Plastic Length Tolerance
+/-1.000 in
Nominal Size
12 in W x 12 in L

Details

Item
Polycarbonate Sheet
Plastic Material
Polycarbonate
Plastic Color
Gray
Max. Temp. (F)
240 Degrees F
Min. Temp. (F)
-40 Degrees F
Color
Gray
Material
Polycarbonate
Tensile Strength
9,700 psi
Operating Temp. Range
-40 Degrees to 240 Degrees F
Standards
UL 94 V-2
Material Type
Standard
Impact Strength
14 ft-lb/in
Friction Coefficient
0.53
Wear Factor
Fair
UV Resistant
No
Grade
Standard
Water Absorption
0.13 %
Backing Type
No Backing
Machinability
Not Rated
Plastic Hardness Rating
Hard
Plastic Density
0.043 lb/cu in
Impact Strength Rating
Excellent
Friction Rating
Not Slippery
Maximum Temperature
240 Degrees F
Plastic Hardness
Rockwell R120
Minimum Temperature
-40 Degrees F
Shape
Square
Plastic Thickness Tolerance
+0.01/-0.024 in
Water Absorption Rating
Good
Plastic Clarity
Clear
Tensile Strength Rating
Good
Corrosion and Chemical Resistance
Fair
Temperature Range
-40 Degrees to 240 Degrees F
Elongation
Not Rated
Product Form
Sheet
Coefficient of Thermal Expansion
Not Rated
Weight
1.55 lb
Product Type
Plastic Sheet
Shore Hardness
95 Shore D
Scratch-Resistant
Not Scratch-Resistant
Static-Resistant
Not Static-Resistant
Wear Rate
Not Rated
UV-Resistant
Not UV-Resistant
Light Transmission
28 %
FDA Compliance
Not FDA Compliant
Metal Detectable
Not Metal Detectable
Flexural Modulus
Not Rated
Rockwell Hardness
120 HRR
Dielectric Strength
Not Rated

Description

Polycarbonate Sheet, Polycarbonate, Grade Standard, Plastic Length 12 in, Plastic Width 12 in, Plastic Thickness 0.25 in, Gray, Plastic Clarity Clear, Tensile Strength 9,700 psi, Impact Strength 14 ft-lb/in, Friction Coefficient 0.53, Water Absorption 0.13 Percent, Temperature Range -40 Degrees to 240 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell R120

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.