Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gray Polycarbonate Polycarbonate Sheet 12" L x 12" W x 1/8" Thick

  • Mfr # BULK-PS-PCT-3

  • Zoro # G800399288


product price: $8.45
/ea

Key Features

Plastic Material
Polycarbonate
Plastic Thickness
1/8"
Plastic Color
Gray
Max. Temp. (F)
240 Degrees F
Min. Temp. (F)
-40 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PCT-3
Zoro #
G800399288
UPC #
193005067113
Country of Origin
Taiwan, Province of China

Dimensions

Plastic Thickness
1/8"
Plastic Width
12"
Plastic Length
12"
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-1.000 in
Nominal Size
12 in W x 12 in L

Details

Item
Polycarbonate Sheet
Plastic Material
Polycarbonate
Plastic Color
Gray
Max. Temp. (F)
240 Degrees F
Min. Temp. (F)
-40 Degrees F
Color
Gray
Material
Polycarbonate
Tensile Strength
9,700 psi
Impact Strength
14 ft-lb/in
Standards
UL 94 V-2
Operating Temp. Range
-40 Degrees to 240 Degrees F
Material Type
Standard
Tensile Strength Rating
Good
Minimum Temperature
-40 Degrees F
Plastic Density
0.043 lb/cu in
Water Absorption
0.13 %
Friction Coefficient
0.53
Backing Type
No Backing
Corrosion and Chemical Resistance
Fair
Grade
Standard
UV Resistant
No
Machinability
Not Rated
Temperature Range
-40 Degrees to 240 Degrees F
Wear Factor
Fair
Maximum Temperature
240 Degrees F
Plastic Hardness
Rockwell R120
Plastic Thickness Tolerance
+0.008/-0.014 in
Plastic Clarity
Clear
Impact Strength Rating
Excellent
Shape
Square
Water Absorption Rating
Good
Friction Rating
Not Slippery
Plastic Hardness Rating
Hard
Coefficient of Thermal Expansion
Not Rated
Weight
0.78 lb
Product Form
Sheet
Dielectric Strength
Not Rated
Shore Hardness
95 Shore D
Static-Resistant
Not Static-Resistant
Wear Rate
Not Rated
Metal Detectable
Not Metal Detectable
UV-Resistant
Not UV-Resistant
Product Type
Plastic Sheet
Scratch-Resistant
Not Scratch-Resistant
Light Transmission
27.2 %
Elongation
Not Rated
Flexural Modulus
Not Rated
Rockwell Hardness
120 HRR
FDA Compliance
Not FDA Compliant

Description

Polycarbonate Sheet, Polycarbonate, Grade Standard, Plastic Length 12 in, Plastic Width 12 in, Plastic Thickness 0.125 in, Gray, Plastic Clarity Clear, Tensile Strength 9,700 psi, Impact Strength 14 ft-lb/in, Friction Coefficient 0.53, Water Absorption 0.13 Percent, Temperature Range -40 Degrees to 240 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell R120

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.