Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gray Polycarbonate Polycarbonate Sheet 24" L x 12" W x 1/8" Thick

  • Mfr # BULK-PS-PCT-4

  • Zoro # G200399277


product price: $13.15
/ea

Key Features

Plastic Material
Polycarbonate
Plastic Thickness
1/8"
Plastic Color
Gray
Max. Temp. (F)
240 Degrees F
Min. Temp. (F)
-40 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PCT-4
Zoro #
G200399277
UPC #
193005067120
Country of Origin
Taiwan, Province of China

Dimensions

Plastic Thickness
1/8"
Plastic Width
12"
Plastic Length
24"
Plastic Width Tolerance
+/-1.000 in
Plastic Length Tolerance
+/-1.000 in
Nominal Size
12 in W x 24 in L

Details

Item
Polycarbonate Sheet
Plastic Material
Polycarbonate
Plastic Color
Gray
Max. Temp. (F)
240 Degrees F
Min. Temp. (F)
-40 Degrees F
Color
Gray
Impact Strength
14 ft-lb/in
Material
Polycarbonate
Operating Temp. Range
-40 Degrees to 240 Degrees F
Tensile Strength
9,700 psi
Standards
UL 94 V-2
Material Type
Standard
Water Absorption Rating
Good
Tensile Strength Rating
Good
Impact Strength Rating
Excellent
Backing Type
No Backing
Plastic Thickness Tolerance
+0.008/-0.014 in
Grade
Standard
Corrosion and Chemical Resistance
Fair
Machinability
Not Rated
Minimum Temperature
-40 Degrees F
Friction Coefficient
0.53
Friction Rating
Not Slippery
Water Absorption
0.13 %
Maximum Temperature
240 Degrees F
Temperature Range
-40 Degrees to 240 Degrees F
Wear Factor
Fair
Plastic Hardness
Rockwell R120
Plastic Hardness Rating
Hard
UV Resistant
No
Shape
Rectangle
Plastic Clarity
Clear
Plastic Density
0.043 lb/cu in
Elongation
Not Rated
Flexural Modulus
Not Rated
UV-Resistant
Not UV-Resistant
Shore Hardness
95 Shore D
Product Type
Plastic Sheet
Metal Detectable
Not Metal Detectable
FDA Compliance
Not FDA Compliant
Product Form
Sheet
Coefficient of Thermal Expansion
Not Rated
Scratch-Resistant
Not Scratch-Resistant
Light Transmission
27.2 %
Static-Resistant
Not Static-Resistant
Weight
1.55 lb
Dielectric Strength
Not Rated
Rockwell Hardness
120 HRR
Wear Rate
Not Rated

Description

Polycarbonate Sheet, Polycarbonate, Grade Standard, Plastic Length 24 in, Plastic Width 12 in, Plastic Thickness 0.125 in, Gray, Plastic Clarity Clear, Tensile Strength 9,700 psi, Impact Strength 14 ft-lb/in, Friction Coefficient 0.53, Water Absorption 0.13 Percent, Temperature Range -40 Degrees to 240 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell R120

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.