Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gray Polycarbonate Polycarbonate Sheet 24" L x 24" W x 3/16" Thick

  • Mfr # BULK-PS-PCT-12

  • Zoro # G700399241


product price: $46.19
/ea

Key Features

Plastic Material
Polycarbonate
Plastic Thickness
3/16"
Plastic Color
Gray
Max. Temp. (F)
240 Degrees F
Min. Temp. (F)
-40 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PCT-12
Zoro #
G700399241
UPC #
193005067311
Country of Origin
Taiwan, Province of China

Dimensions

Plastic Thickness
3/16"
Plastic Width
24"
Plastic Length
24"
Plastic Length Tolerance
+/-1.000 in
Nominal Size
24 in W x 24 in L
Plastic Width Tolerance
+/-1.000 in

Details

Item
Polycarbonate Sheet
Plastic Material
Polycarbonate
Plastic Color
Gray
Max. Temp. (F)
240 Degrees F
Min. Temp. (F)
-40 Degrees F
Color
Gray
Material Type
Standard
Tensile Strength
9,700 psi
Material
Polycarbonate
Impact Strength
14 ft-lb/in
Operating Temp. Range
-40 Degrees to 240 Degrees F
Standards
UL 94 V-2
Plastic Thickness Tolerance
+0.011/-0.019 in
Temperature Range
-40 Degrees to 240 Degrees F
Water Absorption Rating
Good
Grade
Standard
Plastic Hardness Rating
Hard
Wear Factor
Fair
UV Resistant
No
Shape
Square
Machinability
Not Rated
Friction Coefficient
0.53
Tensile Strength Rating
Good
Backing Type
No Backing
Plastic Hardness
Rockwell R120
Water Absorption
0.13 %
Friction Rating
Not Slippery
Minimum Temperature
-40 Degrees F
Impact Strength Rating
Excellent
Plastic Clarity
Clear
Corrosion and Chemical Resistance
Fair
Maximum Temperature
240 Degrees F
Plastic Density
0.043 lb/cu in
Rockwell Hardness
120 HRR
Static-Resistant
Not Static-Resistant
Product Form
Sheet
Coefficient of Thermal Expansion
Not Rated
FDA Compliance
Not FDA Compliant
Metal Detectable
Not Metal Detectable
UV-Resistant
Not UV-Resistant
Weight
4.65 lb
Shore Hardness
95 Shore D
Dielectric Strength
Not Rated
Flexural Modulus
Not Rated
Elongation
Not Rated
Product Type
Plastic Sheet
Scratch-Resistant
Not Scratch-Resistant
Light Transmission
28 %
Wear Rate
Not Rated

Description

Polycarbonate Sheet, Polycarbonate, Grade Standard, Plastic Length 24 in, Plastic Width 24 in, Plastic Thickness 0.1875 in, Gray, Plastic Clarity Clear, Tensile Strength 9,700 psi, Impact Strength 14 ft-lb/in, Friction Coefficient 0.53, Water Absorption 0.13 Percent, Temperature Range -40 Degrees to 240 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell R120

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.