Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gray Polycarbonate Polycarbonate Sheet 48" L x 24" W x 1/4" Thick

  • Mfr # BULK-PS-PCT-20

  • Zoro # G400399282


product price: $79.15
/ea
Free Shipping & Returns

Key Features

Plastic Material
Polycarbonate
Plastic Thickness
1/4"
Plastic Color
Gray
Max. Temp. (F)
240 Degrees F
Min. Temp. (F)
-40 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PCT-20
Zoro #
G400399282
UPC #
193005067021
Country of Origin
Taiwan, Province of China

Dimensions

Plastic Thickness
1/4"
Plastic Width
24"
Plastic Length
48"
Nominal Size
24 in W x 48 in L
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-1.000 in

Details

Item
Polycarbonate Sheet
Plastic Material
Polycarbonate
Plastic Color
Gray
Max. Temp. (F)
240 Degrees F
Min. Temp. (F)
-40 Degrees F
Color
Gray
Standards
UL 94 V-2
Impact Strength
14 ft-lb/in
Operating Temp. Range
-40 Degrees to 240 Degrees F
Material Type
Standard
Material
Polycarbonate
Tensile Strength
9,700 psi
Water Absorption
0.13 %
UV Resistant
No
Water Absorption Rating
Good
Machinability
Not Rated
Corrosion and Chemical Resistance
Fair
Impact Strength Rating
Excellent
Friction Coefficient
0.53
Shape
Rectangle
Plastic Hardness Rating
Hard
Grade
Standard
Minimum Temperature
-40 Degrees F
Wear Factor
Fair
Friction Rating
Not Slippery
Tensile Strength Rating
Good
Maximum Temperature
240 Degrees F
Plastic Thickness Tolerance
+0.01/-0.024 in
Plastic Clarity
Clear
Backing Type
No Backing
Temperature Range
-40 Degrees to 240 Degrees F
Plastic Hardness
Rockwell R120
Plastic Density
0.043 lb/cu in
Light Transmission
28 %
Weight
12.39 lb
Dielectric Strength
Not Rated
Scratch-Resistant
Not Scratch-Resistant
Wear Rate
Not Rated
Static-Resistant
Not Static-Resistant
Rockwell Hardness
120 HRR
Metal Detectable
Not Metal Detectable
FDA Compliance
Not FDA Compliant
Shore Hardness
95 Shore D
Flexural Modulus
Not Rated
Coefficient of Thermal Expansion
Not Rated
UV-Resistant
Not UV-Resistant
Product Form
Sheet
Product Type
Plastic Sheet
Elongation
Not Rated

Description

Polycarbonate Sheet, Polycarbonate, Grade Standard, Plastic Length 4 ft, Plastic Width 24 in, Plastic Thickness 0.25 in, Gray, Plastic Clarity Clear, Tensile Strength 9,700 psi, Impact Strength 14 ft-lb/in, Friction Coefficient 0.53, Water Absorption 0.13 Percent, Temperature Range -40 Degrees to 240 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell R120

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.