Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gray Polycarbonate Polycarbonate Sheet 48" L x 24" W x 1/8" Thick

  • Mfr # BULK-PS-PCT-6

  • Zoro # G700399258


product price: $44.79
/ea

Key Features

Plastic Material
Polycarbonate
Plastic Thickness
1/8"
Plastic Color
Gray
Max. Temp. (F)
240 Degrees F
Min. Temp. (F)
-40 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PCT-6
Zoro #
G700399258
UPC #
193005067144
Country of Origin
Taiwan, Province of China

Dimensions

Plastic Thickness
1/8"
Plastic Width
24"
Plastic Length
48"
Plastic Width Tolerance
+/-1.000 in
Plastic Length Tolerance
+/-1.000 in
Nominal Size
24 in W x 48 in L

Details

Item
Polycarbonate Sheet
Plastic Material
Polycarbonate
Plastic Color
Gray
Max. Temp. (F)
240 Degrees F
Min. Temp. (F)
-40 Degrees F
Color
Gray
Operating Temp. Range
-40 Degrees to 240 Degrees F
Material Type
Standard
Tensile Strength
9,700 psi
Material
Polycarbonate
Impact Strength
14 ft-lb/in
Standards
UL 94 V-2
Plastic Hardness Rating
Hard
Friction Rating
Not Slippery
Water Absorption Rating
Good
Machinability
Not Rated
Plastic Hardness
Rockwell R120
Friction Coefficient
0.53
Maximum Temperature
240 Degrees F
Backing Type
No Backing
UV Resistant
No
Temperature Range
-40 Degrees to 240 Degrees F
Impact Strength Rating
Excellent
Plastic Thickness Tolerance
+0.008/-0.014 in
Corrosion and Chemical Resistance
Fair
Grade
Standard
Tensile Strength Rating
Good
Water Absorption
0.13 %
Plastic Density
0.043 lb/cu in
Plastic Clarity
Clear
Minimum Temperature
-40 Degrees F
Wear Factor
Fair
Shape
Rectangle
Flexural Modulus
Not Rated
UV-Resistant
Not UV-Resistant
Wear Rate
Not Rated
FDA Compliance
Not FDA Compliant
Scratch-Resistant
Not Scratch-Resistant
Weight
6.2 lb
Dielectric Strength
Not Rated
Static-Resistant
Not Static-Resistant
Elongation
Not Rated
Coefficient of Thermal Expansion
Not Rated
Metal Detectable
Not Metal Detectable
Product Type
Plastic Sheet
Light Transmission
27.2 %
Product Form
Sheet
Shore Hardness
95 Shore D
Rockwell Hardness
120 HRR

Description

Polycarbonate Sheet, Polycarbonate, Grade Standard, Plastic Length 4 ft, Plastic Width 24 in, Plastic Thickness 0.125 in, Gray, Plastic Clarity Clear, Tensile Strength 9,700 psi, Impact Strength 14 ft-lb/in, Friction Coefficient 0.53, Water Absorption 0.13 Percent, Temperature Range -40 Degrees to 240 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell R120

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.