Zoro Homepage

Gray Polycarbonate Sheet Stock 48" L x 24" W x 0.236" Thick

  • Mfr # BULK-PCT-SR-7

  • Zoro # G2572272


product price: $82.45
/ea
Free Shipping & Returns

Key Features

Plastic Material
Polycarbonate
Plastic Thickness
0.236"
Plastic Width
24"
Plastic Length
48"
Plastic Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PCT-SR-7
Zoro #
G2572272
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Plastic Thickness
0.236"
Plastic Width
24"
Plastic Length
48"
Length Tolerance
+/-0.250 in
Width Tolerance
+/-0.25 in
Width
24"
Thickness
0.236"
Length
48"
Plastic Length Tolerance
+/-0.250 in
Plastic Width Tolerance
+/-0.25 in
Nominal Size
24 in W x 48 in L

Description

Polycarbonate Sheet, Polycarbonate, Grade Standard, Plastic Length 4 ft, Plastic Width 24 in, Plastic Thickness 0.234375 in, Gray, Plastic Clarity Opaque, Tensile Strength 9,500 psi, Impact Strength 14 ft-lb/in, Friction Coefficient 0.53, Water Absorption Not Rated, Temperature Range -211 Degrees to 180 Degrees F, Plastic Density 0.043 lb/cu in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.