Zoro Homepage

Gray Polycarbonate Sheet Stock 48" L x 48" W x 0.118" Thick

  • Mfr # BULK-PCT-SR-2

  • Zoro # G7106696


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Polycarbonate
Plastic Thickness
0.118"
Plastic Width
48"
Plastic Length
48"
Plastic Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PCT-SR-2
Zoro #
G7106696
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Plastic Thickness
0.118"
Plastic Width
48"
Plastic Length
48"
Length Tolerance
+/-0.250 in
Width Tolerance
+/-0.25 in
Plastic Length Tolerance
+/-0.250 in
Plastic Width Tolerance
+/-0.25 in
Nominal Size
48 in W x 48 in L
Thickness
0.118"
Length
48"
Width
48"

Details

Item
Sheet Stock
Plastic Material
Polycarbonate
Plastic Color
Gray
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-211 Degrees F
Color
Gray
Thickness Tolerance
+/-10%
Material Color Family
Gray
Plastic Grouping
Sheet Stock
Color Code
Gray Tinted
Operating Temp. Range
-211 Degrees to 180 Degrees F
Material Type
Abrasion Resistant
Tensile Strength
9,500 psi
Plastic Properties
Abrasion Resistant, Flame Retardant, Impact Resistant, Transparent
Material
Polycarbonate
Friction Rating
Not Slippery
Temperature Range
-211 Degrees to 180 Degrees F
Impact Strength Rating
Excellent
Corrosion and Chemical Resistance
Fair
Plastic Clarity
Opaque
Plastic Hardness Rating
Hard
Plastic Thickness Tolerance
+/-10%
Shape
Square
Tensile Strength Rating
Good
UV Resistant
No
Machinability
Not Rated
Maximum Temperature
180 Degrees F
Minimum Temperature
-211 Degrees F
Water Absorption Rating
Good
Grade
Standard
Wear Factor
Fair
Impact Strength
14 ft-lb/in
Water Absorption
Not Rated
Plastic Density
0.043 lb/cu in
Backing Type
No Backing
Standards
Not Rated
Friction Coefficient
0.53
UV-Resistant
UV-Resistant
Flexural Modulus
Not Rated
Product Type
Plastic Sheet
Shore Hardness
95 Shore D
Static-Resistant
Not Static-Resistant
Metal Detectable
Not Metal Detectable
Coefficient of Thermal Expansion
Not Rated
Dielectric Strength
Not Rated
FDA Compliance
Not FDA Compliant
Elongation
Not Rated
Wear Rate
Not Rated
Light Transmission
85 %
Weight
13.89 lb
Scratch-Resistant
Scratch-Resistant
Rockwell Hardness
120 HRR
Product Form
Sheet

Description

Polycarbonate Sheet, Polycarbonate, Grade Standard, Plastic Length 4 ft, Plastic Width 4 ft, Plastic Thickness 0.125 in, Gray, Plastic Clarity Opaque, Tensile Strength 9,500 psi, Impact Strength 14 ft-lb/in, Friction Coefficient 0.53, Water Absorption Not Rated, Temperature Range -211 Degrees to 180 Degrees F, Plastic Density 0.043 lb/cu in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.