Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gray Polycarbonate Sheet Stock 48" L x 48" W x 0.236" Thick

  • Mfr # BULK-PCT-SR-8

  • Zoro # G6427461


product price: $164.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Polycarbonate
Plastic Thickness
0.236"
Plastic Width
48"
Plastic Length
48"
Plastic Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PCT-SR-8
Zoro #
G6427461
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Plastic Thickness
0.236"
Plastic Width
48"
Plastic Length
48"
Width Tolerance
+/-0.25 in
Length Tolerance
+/-0.250 in
Nominal Size
48 in W x 48 in L
Plastic Length Tolerance
+/-0.250 in
Plastic Width Tolerance
+/-0.25 in
Thickness
0.236"
Length
48"
Width
48"

Details

Item
Sheet Stock
Plastic Material
Polycarbonate
Plastic Color
Gray
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-211 Degrees F
Color
Gray
Plastic Grouping
Sheet Stock
Material Type
Abrasion Resistant
Operating Temp. Range
-211 Degrees to 180 Degrees F
Thickness Tolerance
+/-10%
Tensile Strength
9,500 psi
Plastic Properties
Abrasion Resistant, Flame Retardant, Impact Resistant, Transparent
Material Color Family
Gray
Material
Polycarbonate
Wear Factor
Fair
Machinability
Not Rated
Plastic Clarity
Opaque
Corrosion and Chemical Resistance
Fair
Shape
Square
Temperature Range
-211 Degrees to 180 Degrees F
Maximum Temperature
180 Degrees F
Friction Rating
Not Slippery
UV Resistant
No
Plastic Hardness Rating
Hard
Grade
Standard
Impact Strength Rating
Excellent
Tensile Strength Rating
Good
Water Absorption Rating
Good
Minimum Temperature
-211 Degrees F
Plastic Thickness Tolerance
+/-10%
Impact Strength
14 ft-lb/in
Plastic Density
0.043 lb/cu in
Friction Coefficient
0.53
Water Absorption
Not Rated
Standards
Not Rated
Backing Type
No Backing
Product Type
Plastic Sheet
Coefficient of Thermal Expansion
Not Rated
Elongation
Not Rated
Rockwell Hardness
120 HRR
UV-Resistant
UV-Resistant
FDA Compliance
Not FDA Compliant
Product Form
Sheet
Flexural Modulus
Not Rated
Dielectric Strength
Not Rated
Weight
26.27 lb
Light Transmission
85 %
Wear Rate
Not Rated
Metal Detectable
Not Metal Detectable
Static-Resistant
Not Static-Resistant
Scratch-Resistant
Scratch-Resistant
Shore Hardness
95 Shore D

Description

Polycarbonate Sheet, Polycarbonate, Grade Standard, Plastic Length 4 ft, Plastic Width 4 ft, Plastic Thickness 0.234375 in, Gray, Plastic Clarity Opaque, Tensile Strength 9,500 psi, Impact Strength 14 ft-lb/in, Friction Coefficient 0.53, Water Absorption Not Rated, Temperature Range -211 Degrees to 180 Degrees F, Plastic Density 0.043 lb/cu in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.