Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gray Polycarbonate Sheet Stock 96" L x 48" W x 0.177" Thick

  • Mfr # BULK-PCT-SR-6

  • Zoro # G9937742


product price: $270.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.

Key Features

Plastic Material
Polycarbonate
Plastic Thickness
0.177"
Plastic Width
48"
Plastic Length
96"
Plastic Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PCT-SR-6
Zoro #
G9937742
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Plastic Thickness
0.177"
Plastic Width
48"
Plastic Length
96"
Width Tolerance
+/-0.25 in
Length Tolerance
+/-0.250 in
Thickness
0.177"
Length
96"
Width
48"
Plastic Width Tolerance
+/-0.25 in
Nominal Size
48 in W x 96 in L
Plastic Length Tolerance
+/-0.250 in

Details

Item
Sheet Stock
Plastic Material
Polycarbonate
Plastic Color
Gray
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-211 Degrees F
Color
Gray
Plastic Grouping
Sheet Stock
Tensile Strength
9,500 psi
Material Type
Abrasion Resistant
Operating Temp. Range
-211 Degrees to 180 Degrees F
Material Color Family
Gray
Thickness Tolerance
+/-10%
Plastic Properties
Abrasion Resistant, Flame Retardant, Impact Resistant, Transparent
Material
Polycarbonate
Grade
Standard
Shape
Rectangle
UV Resistant
No
Minimum Temperature
-211 Degrees F
Corrosion and Chemical Resistance
Fair
Tensile Strength Rating
Good
Plastic Hardness Rating
Hard
Impact Strength Rating
Excellent
Plastic Clarity
Opaque
Friction Rating
Not Slippery
Maximum Temperature
180 Degrees F
Temperature Range
-211 Degrees to 180 Degrees F
Plastic Thickness Tolerance
+/-10%
Water Absorption Rating
Good
Wear Factor
Fair
Machinability
Not Rated
Impact Strength
14 ft-lb/in
Friction Coefficient
0.53
Standards
Not Rated
Water Absorption
Not Rated
Plastic Density
0.043 lb/cu in
Backing Type
No Backing
Shore Hardness
95 Shore D
UV-Resistant
UV-Resistant
Dielectric Strength
Not Rated
Rockwell Hardness
120 HRR
Product Type
Plastic Sheet
Product Form
Sheet
Flexural Modulus
Not Rated
Coefficient of Thermal Expansion
Not Rated
FDA Compliance
Not FDA Compliant
Static-Resistant
Not Static-Resistant
Weight
38.66 lb
Light Transmission
85 %
Metal Detectable
Not Metal Detectable
Elongation
Not Rated
Scratch-Resistant
Scratch-Resistant
Wear Rate
Not Rated

Description

Polycarbonate Sheet, Polycarbonate, Grade Standard, Plastic Length 8 ft, Plastic Width 4 ft, Plastic Thickness 0.171875 in, Gray, Plastic Clarity Opaque, Tensile Strength 9,500 psi, Impact Strength 14 ft-lb/in, Friction Coefficient 0.53, Water Absorption Not Rated, Temperature Range -211 Degrees to 180 Degrees F, Plastic Density 0.043 lb/cu in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.