Zoro Homepage

Gray Polycarbonate Sheet Stock 96" L x 48" W x 0.177" Thick

  • Mfr # BULK-PS-PCT-128

  • Zoro # G2242899


product price: $202.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Key Features

Plastic Material
Polycarbonate
Plastic Thickness
0.177"
Plastic Width
48"
Plastic Length
96"
Plastic Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PCT-128
Zoro #
G2242899
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Plastic Thickness
0.177"
Plastic Width
48"
Plastic Length
96"
Length Tolerance
+/-0.250 in
Width Tolerance
+/-0.25 in
Width
48"
Thickness
0.177"
Length
96"
Plastic Width Tolerance
+/-0.25 in
Plastic Length Tolerance
+/-0.250 in
Nominal Size
48 in W x 96 in L

Description

Polycarbonate Sheet, Polycarbonate, Grade Standard, Plastic Length 8 ft, Plastic Width 4 ft, Plastic Thickness 0.177 in, Gray, Plastic Clarity Opaque, Tensile Strength 9,500 psi, Impact Strength 12 ft-lb/in, Friction Coefficient 0.53, Water Absorption 0.15 Percent, Temperature Range -211 Degrees to 180 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell M70

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.