Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gray PVC Rod Stock 10 ft. L, 1" Dia.

  • Mfr # 64547127

  • Zoro # G6040890


product price: $57.59
/ea
Item requires special delivery charges. A $16.00 per item surcharge will be applied.

Key Features

Material
PVC
Color
Gray
Tensile Strength (PSI)
9000
Max. Temp. (F)
140 Degrees F
Min. Temp. (F)
32 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64547127
Zoro #
G6040890
UPC #
-
Country of Origin
United States

Dimensions

Length
10 ft.
Diameter
1"
Length Tolerance
+/-0.250 in
Diameter Tolerance
+/-0.0125 in
Plastic Length Tolerance
+/-0.250 in
Plastic Diameter
1 in
Plastic Length
10 ft
Plastic Diameter Tolerance
+/-0.0125 in
Nominal Size
1 in dia x 10 ft L

Details

Item
Rod Stock
Material
PVC
Color
Gray
Tensile Strength (PSI)
9000
Max. Temp. (F)
140 Degrees F
Min. Temp. (F)
32 Degrees F
Type
Thermoplastic
Standards
ASTM D1784, Flammability D 635, UL 94
Plastic Hardness Rating
Medium
Impact Strength Rating
Good
Impact Strength
2.2 ft-lb/in
Temperature Range
32 Degrees to 140 Degrees F
Wear Factor
Fair
Water Absorption Rating
Good
Minimum Temperature
-4 Degrees F
UV Resistant
No
Machinability
100 %
Maximum Temperature
140 Degrees F
Friction Rating
Not Slippery
Plastic Clarity
Opaque
Corrosion and Chemical Resistance
Excellent
Tensile Strength Rating
Good
Tensile Strength
9,000 psi
Shape
Rod
Plastic Hardness
74D
Grade
Standard
Water Absorption
0.06 %
Friction Coefficient
0.01
UV-Resistant
Not UV-Resistant
Flexural Modulus
481,000 psi
Dielectric Strength
544 V/mil
FDA Compliance
NSF51/NSF61/USP Class VI
Shore Hardness
74 Shore D
Coefficient of Thermal Expansion
5.8 x 10^-5 in/in/ Degrees C
Wear Rate
6.00 x 10^-4 cu mm/N-m
Fabrication
Extruded
Light Transmission
80 %
Metal Detectable
Not Metal Detectable
Scratch-Resistant
Not Scratch-Resistant
Rockwell Hardness
115 HRR
Static-Resistant
Not Static-Resistant

Description

PVC Rod, PVC Type 1, Grade Standard, Plastic Length 10 ft, Plastic Diameter 1 in, Gray, Plastic Clarity Opaque, Minimum Temperature -4 Degrees F, Maximum Temperature 140 Degrees F, Tensile Strength 9,000 psi, Impact Strength 2.2 ft-lb/in, Friction Coefficient 0.01, Water Absorption 0.06 Percent, Plastic Hardness 74D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.