Zoro Homepage

Gray PVC Rod Stock 4 ft. L, 1-1/8" Dia.

  • Mfr # 22JM43

  • Zoro # G6649291


product price: $21.29
/ea

Key Features

Material
PVC
Color
Gray
Tensile Strength (PSI)
9000
Min. Temp. (F)
32 Degrees F
Type
Thermoplastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22JM43
Zoro #
G6649291
UPC #
-
Country of Origin
United States

Dimensions

Length
4 ft.
Diameter
1-1/8"
Diameter Tolerance
-0/+.125
Length Tolerance
+/-0.250 in
Nominal Size
1 1/8 in dia x 4 ft L
Plastic Length
4 ft
Plastic Diameter Tolerance
+0.125/-0.000 in
Plastic Diameter
1 1/8 in
Plastic Length Tolerance
+/-0.250 in

Details

Item
Rod Stock
Material
PVC
Color
Gray
Tensile Strength (PSI)
9000
Min. Temp. (F)
32 Degrees F
Type
Thermoplastic
Standards
ASTM D1784, Flammability D 635, UL 94
Max. Temp. (F)
140 Degrees F
Impact Strength (Lbs.)
0.8
Maximum Temperature
140 Degrees F
Plastic Clarity
Opaque
Shape
Rod
UV Resistant
No
Corrosion and Chemical Resistance
Excellent
Impact Strength
2.2 ft-lb/in
Machinability
100 %
Wear Factor
Fair
Minimum Temperature
-4 Degrees F
Grade
Standard
Temperature Range
32 Degrees to 140 Degrees F
Plastic Hardness
74D
Tensile Strength
9,000 psi
Plastic Hardness Rating
Medium
Impact Strength Rating
Good
Friction Rating
Not Slippery
Tensile Strength Rating
Good
Water Absorption Rating
Good
Friction Coefficient
0.01
Water Absorption
0.06 %
Metal Detectable
Not Metal Detectable
Flexural Modulus
481,000 psi
Static-Resistant
Not Static-Resistant
Dielectric Strength
544 V/mil
FDA Compliance
NSF51/NSF61/USP Class VI
Shore Hardness
74 Shore D
Wear Rate
6.00 x 10^-4 cu mm/N-m
Light Transmission
80 %
Scratch-Resistant
Not Scratch-Resistant
Fabrication
Extruded
Coefficient of Thermal Expansion
5.8 x 10^-5 in/in/ Degrees C
Rockwell Hardness
115 HRR
UV-Resistant
Not UV-Resistant

Description

PVC Rod, PVC Type 1, Grade Standard, Plastic Length 4 ft, Plastic Diameter 1 1/8 in, Gray, Plastic Clarity Opaque, Minimum Temperature -4 Degrees F, Maximum Temperature 140 Degrees F, Tensile Strength 9,000 psi, Impact Strength 2.2 ft-lb/in, Friction Coefficient 0.01, Water Absorption 0.06 Percent, Plastic Hardness 74D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.