Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gray PVC Rod Stock 4 ft. L, 1/2" Dia.

  • Mfr # 22JM47

  • Zoro # G2983797


product price: $13.29
/ea

Key Features

Material
PVC
Color
Gray
Tensile Strength (PSI)
9000
Diameter Tolerance
-0/+.125
Length Tolerance
+/-0.250 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22JM47
Zoro #
G2983797
UPC #
-
Country of Origin
United States

Dimensions

Length
4 ft.
Diameter
1/2"
Diameter Tolerance
-0/+.125
Length Tolerance
+/-0.250 in
Plastic Diameter
1/2 in
Plastic Diameter Tolerance
+0.125/-0.000 in
Plastic Length Tolerance
+/-0.250 in
Nominal Size
1/2 in dia x 4 ft L
Plastic Length
4 ft

Details

Item
Rod Stock
Material
PVC
Color
Gray
Tensile Strength (PSI)
9000
Standards
ASTM D1784, Flammability D 635, UL 94
Min. Temp. (F)
32 Degrees F
Type
Thermoplastic
Impact Strength (Lbs.)
0.8
Max. Temp. (F)
140 Degrees F
Maximum Temperature
140 Degrees F
Plastic Hardness Rating
Medium
Plastic Hardness
74D
Tensile Strength Rating
Good
Wear Factor
Fair
Machinability
100 %
Corrosion and Chemical Resistance
Excellent
Shape
Rod
Impact Strength
2.2 ft-lb/in
Minimum Temperature
-4 Degrees F
Tensile Strength
9,000 psi
Water Absorption Rating
Good
Temperature Range
32 Degrees to 140 Degrees F
Friction Rating
Not Slippery
Grade
Standard
Impact Strength Rating
Good
UV Resistant
No
Plastic Clarity
Opaque
Water Absorption
0.06 %
Friction Coefficient
0.01
Metal Detectable
Not Metal Detectable
Dielectric Strength
544 V/mil
Coefficient of Thermal Expansion
5.8 x 10^-5 in/in/ Degrees C
Light Transmission
80 %
Flexural Modulus
481,000 psi
Shore Hardness
74 Shore D
FDA Compliance
NSF51/NSF61/USP Class VI
Fabrication
Extruded
Wear Rate
6.00 x 10^-4 cu mm/N-m
UV-Resistant
Not UV-Resistant
Static-Resistant
Not Static-Resistant
Scratch-Resistant
Not Scratch-Resistant
Rockwell Hardness
115 HRR

Description

PVC Rod, PVC Type 1, Grade Standard, Plastic Length 4 ft, Plastic Diameter 1/2 in, Gray, Plastic Clarity Opaque, Minimum Temperature -4 Degrees F, Maximum Temperature 140 Degrees F, Tensile Strength 9,000 psi, Impact Strength 2.2 ft-lb/in, Friction Coefficient 0.01, Water Absorption 0.06 Percent, Plastic Hardness 74D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.