Zoro Homepage

Gray PVC Rod Stock 5 ft. L, 1-1/2" Dia.

  • Mfr # 69651127

  • Zoro # G6035309


product price: $56.69
/ea

Key Features

Material
PVC
Color
Gray
Tensile Strength (PSI)
9000
Max. Temp. (F)
140 Degrees F
Length Tolerance
+/-0.250 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69651127
Zoro #
G6035309
UPC #
-
Country of Origin
Multiple

Dimensions

Length
5 ft.
Diameter
1-1/2"
Length Tolerance
+/-0.250 in
Diameter Tolerance
+/-0.0125 in
Plastic Diameter
1 1/2 in
Plastic Length
5 ft
Nominal Size
1 1/2 in dia x 5 ft L
Plastic Length Tolerance
+/-0.250 in
Plastic Diameter Tolerance
+/-0.0125 in

Description

PVC Rod, PVC Type 1, Grade Standard, Plastic Length 5 ft, Plastic Diameter 1 1/2 in, Gray, Plastic Clarity Opaque, Minimum Temperature -4 Degrees F, Maximum Temperature 140 Degrees F, Tensile Strength 9,000 psi, Impact Strength 2.2 ft-lb/in, Friction Coefficient 0.01, Water Absorption 0.06 Percent, Plastic Hardness 74D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.