Zoro Homepage

Gray PVC Rod Stock 5 ft. L, 1-1/4" Dia.

  • Mfr # 69652127

  • Zoro # G6041913


product price: $41.39
/ea

Key Features

Material
PVC
Color
Gray
Tensile Strength (PSI)
9000
Min. Temp. (F)
32 Degrees F
Standards
ASTM D1784, Flammability D 635, UL 94
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69652127
Zoro #
G6041913
UPC #
-
Country of Origin
United States

Dimensions

Length
5 ft.
Diameter
1-1/4"
Diameter Tolerance
+/-0.0125 in
Length Tolerance
+/-0.250 in
Plastic Diameter Tolerance
+/-0.0125 in
Plastic Length Tolerance
+/-0.250 in
Plastic Diameter
1 1/4 in
Plastic Length
5 ft
Nominal Size
1 1/4 in dia x 5 ft L

Details

Item
Rod Stock
Material
PVC
Color
Gray
Tensile Strength (PSI)
9000
Min. Temp. (F)
32 Degrees F
Standards
ASTM D1784, Flammability D 635, UL 94
Max. Temp. (F)
140 Degrees F
Type
Thermoplastic
Maximum Temperature
140 Degrees F
UV Resistant
No
Corrosion and Chemical Resistance
Excellent
Shape
Rod
Water Absorption Rating
Good
Plastic Hardness
74D
Tensile Strength Rating
Good
Minimum Temperature
-4 Degrees F
Wear Factor
Fair
Grade
Standard
Tensile Strength
9,000 psi
Temperature Range
32 Degrees to 140 Degrees F
Plastic Hardness Rating
Medium
Impact Strength
2.2 ft-lb/in
Machinability
100 %
Friction Rating
Not Slippery
Plastic Clarity
Opaque
Impact Strength Rating
Good
Water Absorption
0.06 %
Friction Coefficient
0.01
Scratch-Resistant
Not Scratch-Resistant
Light Transmission
80 %
Fabrication
Extruded
Dielectric Strength
544 V/mil
Shore Hardness
74 Shore D
FDA Compliance
NSF51/NSF61/USP Class VI
Coefficient of Thermal Expansion
5.8 x 10^-5 in/in/ Degrees C
UV-Resistant
Not UV-Resistant
Wear Rate
6.00 x 10^-4 cu mm/N-m
Metal Detectable
Not Metal Detectable
Rockwell Hardness
115 HRR
Static-Resistant
Not Static-Resistant
Flexural Modulus
481,000 psi

Description

PVC Rod, PVC Type 1, Grade Standard, Plastic Length 5 ft, Plastic Diameter 1 1/4 in, Gray, Plastic Clarity Opaque, Minimum Temperature -4 Degrees F, Maximum Temperature 140 Degrees F, Tensile Strength 9,000 psi, Impact Strength 2.2 ft-lb/in, Friction Coefficient 0.01, Water Absorption 0.06 Percent, Plastic Hardness 74D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.