Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gray PVC Rod Stock 5 ft. L, 2" Dia.

  • Mfr # 69657127

  • Zoro # G6040419


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Material
PVC
Color
Gray
Tensile Strength (PSI)
9000
Type
Thermoplastic
Max. Temp. (F)
140 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69657127
Zoro #
G6040419
UPC #
-
Country of Origin
United States

Dimensions

Length
5 ft.
Diameter
2"
Diameter Tolerance
+/-0.0125 in
Length Tolerance
+/-0.250 in
Plastic Diameter
2 in
Nominal Size
2 in dia x 5 ft L
Plastic Length
5 ft
Plastic Length Tolerance
+/-0.250 in
Plastic Diameter Tolerance
+/-0.0125 in

Details

Item
Rod Stock
Material
PVC
Color
Gray
Tensile Strength (PSI)
9000
Type
Thermoplastic
Max. Temp. (F)
140 Degrees F
Min. Temp. (F)
32 Degrees F
Standards
ASTM D1784, Flammability D 635, UL 94
Friction Rating
Not Slippery
Machinability
100 %
Corrosion and Chemical Resistance
Excellent
Temperature Range
32 Degrees to 140 Degrees F
Impact Strength
2.2 ft-lb/in
Grade
Standard
Maximum Temperature
140 Degrees F
UV Resistant
No
Wear Factor
Fair
Plastic Hardness
74D
Minimum Temperature
-4 Degrees F
Plastic Hardness Rating
Medium
Plastic Clarity
Opaque
Tensile Strength Rating
Good
Water Absorption Rating
Good
Shape
Rod
Tensile Strength
9,000 psi
Impact Strength Rating
Good
Friction Coefficient
0.01
Water Absorption
0.06 %
UV-Resistant
Not UV-Resistant
Flexural Modulus
481,000 psi
Shore Hardness
74 Shore D
Wear Rate
6.00 x 10^-4 cu mm/N-m
Light Transmission
80 %
Coefficient of Thermal Expansion
5.8 x 10^-5 in/in/ Degrees C
Static-Resistant
Not Static-Resistant
Metal Detectable
Not Metal Detectable
FDA Compliance
NSF51/NSF61/USP Class VI
Fabrication
Extruded
Dielectric Strength
544 V/mil
Scratch-Resistant
Not Scratch-Resistant
Rockwell Hardness
115 HRR

Description

PVC Rod, PVC Type 1, Grade Standard, Plastic Length 5 ft, Plastic Diameter 2 in, Gray, Plastic Clarity Opaque, Minimum Temperature -4 Degrees F, Maximum Temperature 140 Degrees F, Tensile Strength 9,000 psi, Impact Strength 2.2 ft-lb/in, Friction Coefficient 0.01, Water Absorption 0.06 Percent, Plastic Hardness 74D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.