Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gray PVC Rod Stock 5 ft. L, 3/4" Dia.

  • Mfr # 69658127

  • Zoro # G6036331


product price: $68.39
/ea

Key Features

Material
PVC
Color
Gray
Tensile Strength (PSI)
9000
Type
Thermoplastic
Length Tolerance
+/-0.250 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69658127
Zoro #
G6036331
UPC #
-
Country of Origin
United States

Dimensions

Length
5 ft.
Diameter
3/4"
Length Tolerance
+/-0.250 in
Diameter Tolerance
+/-0.0125 in
Plastic Length
5 ft
Plastic Length Tolerance
+/-0.250 in
Nominal Size
3/4 in dia x 5 ft L
Plastic Diameter
3/4 in
Plastic Diameter Tolerance
+/-0.0125 in

Details

Item
Rod Stock
Material
PVC
Color
Gray
Tensile Strength (PSI)
9000
Type
Thermoplastic
Min. Temp. (F)
32 Degrees F
Standards
ASTM D1784, Flammability D 635, UL 94
Max. Temp. (F)
140 Degrees F
UV Resistant
No
Machinability
100 %
Tensile Strength
9,000 psi
Water Absorption Rating
Good
Temperature Range
32 Degrees to 140 Degrees F
Plastic Hardness
74D
Minimum Temperature
-4 Degrees F
Friction Rating
Not Slippery
Impact Strength
2.2 ft-lb/in
Shape
Rod
Plastic Clarity
Opaque
Tensile Strength Rating
Good
Plastic Hardness Rating
Medium
Grade
Standard
Wear Factor
Fair
Impact Strength Rating
Good
Corrosion and Chemical Resistance
Excellent
Maximum Temperature
140 Degrees F
Friction Coefficient
0.01
Water Absorption
0.06 %
Coefficient of Thermal Expansion
5.8 x 10^-5 in/in/ Degrees C
Metal Detectable
Not Metal Detectable
FDA Compliance
NSF51/NSF61/USP Class VI
Fabrication
Extruded
Shore Hardness
74 Shore D
Wear Rate
6.00 x 10^-4 cu mm/N-m
Scratch-Resistant
Not Scratch-Resistant
Flexural Modulus
481,000 psi
Light Transmission
80 %
Static-Resistant
Not Static-Resistant
UV-Resistant
Not UV-Resistant
Rockwell Hardness
115 HRR
Dielectric Strength
544 V/mil

Description

PVC Rod, PVC Type 1, Grade Standard, Plastic Length 5 ft, Plastic Diameter 3/4 in, Gray, Plastic Clarity Opaque, Minimum Temperature -4 Degrees F, Maximum Temperature 140 Degrees F, Tensile Strength 9,000 psi, Impact Strength 2.2 ft-lb/in, Friction Coefficient 0.01, Water Absorption 0.06 Percent, Plastic Hardness 74D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.