Zoro Homepage

Gray PVC Rod Stock 8 ft. L, 1-1/4" Dia.

  • Mfr # 22JM42

  • Zoro # G6705325


product price: $54.39
/ea

Key Features

Material
PVC
Color
Gray
Tensile Strength (PSI)
9000
Min. Temp. (F)
32 Degrees F
Diameter Tolerance
-0/+.125
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22JM42
Zoro #
G6705325
UPC #
-
Country of Origin
United States

Dimensions

Length
8 ft.
Diameter
1-1/4"
Diameter Tolerance
-0/+.125
Length Tolerance
+/-0.250 in
Plastic Diameter
1 1/4 in
Plastic Diameter Tolerance
+0.125/-0.000 in
Nominal Size
1 1/4 in dia x 8 ft L
Plastic Length Tolerance
+/-0.250 in
Plastic Length
4 ft

Details

Item
Rod Stock
Material
PVC
Color
Gray
Tensile Strength (PSI)
9000
Min. Temp. (F)
32 Degrees F
Max. Temp. (F)
140 Degrees F
Standards
ASTM D1784, Flammability D 635, UL 94
Type
Thermoplastic
Impact Strength (Lbs.)
0.8
Wear Factor
Fair
Impact Strength Rating
Good
UV Resistant
No
Plastic Clarity
Opaque
Corrosion and Chemical Resistance
Excellent
Tensile Strength Rating
Good
Tensile Strength
9,000 psi
Water Absorption Rating
Good
Impact Strength
2.2 ft-lb/in
Shape
Rod
Friction Rating
Not Slippery
Grade
Standard
Temperature Range
32 Degrees to 140 Degrees F
Minimum Temperature
-4 Degrees F
Machinability
100 %
Maximum Temperature
140 Degrees F
Plastic Hardness Rating
Medium
Plastic Hardness
74D
Water Absorption
0.06 %
Friction Coefficient
0.01
Metal Detectable
Not Metal Detectable
Dielectric Strength
544 V/mil
UV-Resistant
Not UV-Resistant
Rockwell Hardness
115 HRR
Coefficient of Thermal Expansion
5.8 x 10^-5 in/in/ Degrees C
Wear Rate
6.00 x 10^-4 cu mm/N-m
Shore Hardness
74 Shore D
Light Transmission
80 %
Scratch-Resistant
Not Scratch-Resistant
Static-Resistant
Not Static-Resistant
Flexural Modulus
481,000 psi
FDA Compliance
NSF51/NSF61/USP Class VI
Fabrication
Extruded

Description

PVC Rod, PVC Type 1, Grade Standard, Plastic Length 4 ft, Plastic Diameter 1 1/4 in, Gray, Plastic Clarity Opaque, Minimum Temperature -4 Degrees F, Maximum Temperature 140 Degrees F, Tensile Strength 9,000 psi, Impact Strength 2.2 ft-lb/in, Friction Coefficient 0.01, Water Absorption 0.06 Percent, Plastic Hardness 74D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.