Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gray PVC Rod Stock 8 ft. L, 1/2" Dia.

  • Mfr # 22JM48

  • Zoro # G2983788


product price: $10.19
/ea

Key Features

Material
PVC
Color
Gray
Tensile Strength (PSI)
9000
Min. Temp. (F)
32 Degrees F
Max. Temp. (F)
140 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22JM48
Zoro #
G2983788
UPC #
-
Country of Origin
United States

Dimensions

Length
8 ft.
Diameter
1/2"
Diameter Tolerance
-0/+.125
Length Tolerance
+/-0.250 in
Plastic Length
4 ft
Plastic Length Tolerance
+/-0.250 in
Nominal Size
1/2 in dia x 8 ft L
Plastic Diameter Tolerance
+0.125/-0.000 in
Plastic Diameter
1/2 in

Details

Item
Rod Stock
Material
PVC
Color
Gray
Tensile Strength (PSI)
9000
Min. Temp. (F)
32 Degrees F
Max. Temp. (F)
140 Degrees F
Impact Strength (Lbs.)
0.8
Type
Thermoplastic
Standards
ASTM D1784, Flammability D 635, UL 94
Maximum Temperature
140 Degrees F
Minimum Temperature
-4 Degrees F
UV Resistant
No
Machinability
100 %
Shape
Rod
Impact Strength
2.2 ft-lb/in
Grade
Standard
Temperature Range
32 Degrees to 140 Degrees F
Wear Factor
Fair
Plastic Clarity
Opaque
Tensile Strength Rating
Good
Plastic Hardness
74D
Plastic Hardness Rating
Medium
Water Absorption Rating
Good
Impact Strength Rating
Good
Friction Rating
Not Slippery
Corrosion and Chemical Resistance
Excellent
Tensile Strength
9,000 psi
Water Absorption
0.06 %
Friction Coefficient
0.01
Metal Detectable
Not Metal Detectable
Static-Resistant
Not Static-Resistant
Shore Hardness
74 Shore D
Flexural Modulus
481,000 psi
Fabrication
Extruded
Scratch-Resistant
Not Scratch-Resistant
UV-Resistant
Not UV-Resistant
Coefficient of Thermal Expansion
5.8 x 10^-5 in/in/ Degrees C
FDA Compliance
NSF51/NSF61/USP Class VI
Wear Rate
6.00 x 10^-4 cu mm/N-m
Light Transmission
80 %
Rockwell Hardness
115 HRR
Dielectric Strength
544 V/mil

Description

PVC Rod, PVC Type 1, Grade Standard, Plastic Length 4 ft, Plastic Diameter 1/2 in, Gray, Plastic Clarity Opaque, Minimum Temperature -4 Degrees F, Maximum Temperature 140 Degrees F, Tensile Strength 9,000 psi, Impact Strength 2.2 ft-lb/in, Friction Coefficient 0.01, Water Absorption 0.06 Percent, Plastic Hardness 74D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.