Zoro Homepage

Gray PVC Rod Stock 8 ft. L, 3/4" Dia.

  • Mfr # 22JM54

  • Zoro # G9185407


product price: $18.29
/ea

Key Features

Material
PVC
Color
Gray
Tensile Strength (PSI)
9000
Impact Strength (Lbs.)
0.8
Max. Temp. (F)
140 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22JM54
Zoro #
G9185407
UPC #
-
Country of Origin
United States

Dimensions

Length
8 ft.
Diameter
3/4"
Diameter Tolerance
-0/+.125
Length Tolerance
+/-0.250 in
Plastic Length
4 ft
Nominal Size
3/4 in dia x 8 ft L
Plastic Diameter Tolerance
+0.125/-0.000 in
Plastic Diameter
3/4 in
Plastic Length Tolerance
+/-0.250 in

Description

PVC Rod, PVC Type 1, Grade Standard, Plastic Length 4 ft, Plastic Diameter 3/4 in, Gray, Plastic Clarity Opaque, Minimum Temperature -4 Degrees F, Maximum Temperature 140 Degrees F, Tensile Strength 9,000 psi, Impact Strength 2.2 ft-lb/in, Friction Coefficient 0.01, Water Absorption 0.06 Percent, Plastic Hardness 74D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.