Zoro Homepage

Gray PVC Sheet 4 ft L x 24 in W x 2 in Thick

  • Mfr # BULK-PS-PVC-44

  • Zoro # G802468425


product price: $517.99
/ea
Free Shipping & Returns

Key Features

Plastic Thickness
2 in
Plastic Width
24 in
Plastic Length
4 ft
Max. Temp. (F)
140 Degrees F
Min. Temp. (F)
-20 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PVC-44
Zoro #
G802468425
UPC #
193005326609
Country of Origin
China

Dimensions

Plastic Thickness
2 in
Plastic Width
24 in
Plastic Length
4 ft
Nominal Size
24 in W x 48 in L
Plastic Width Tolerance
+/-1.000 in
Plastic Length Tolerance
+/-1.000 in

Details

Item
PVC Sheet
Max. Temp. (F)
140 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
Gray
Impact Strength Rating
Poor
Tensile Strength
7,200 psi
UV Resistant
No
Water Absorption Rating
Good
Water Absorption
0.2 %
Plastic Hardness
Rockwell R115
Plastic Clarity
Opaque
Plastic Thickness Tolerance
+0.058/-0.081 in
Impact Strength
1 ft-lb/in
Minimum Temperature
-20 Degrees F
Backing Type
No Backing
Shape
Rectangle
Plastic Hardness Rating
Hard
Wear Factor
Fair
Corrosion and Chemical Resistance
Excellent
Temperature Range
-20 Degrees to 140 Degrees F
Machinability
100 %
Friction Rating
Not Slippery
Plastic Density
0.051 lb/cu in
Grade
Standard
Maximum Temperature
140 Degrees F
Standards
UL 94 HB
Tensile Strength Rating
Good
Material
PVC Type 1
Friction Coefficient
0.6
Rockwell Hardness
115 HRR
Flexural Modulus
3,300 MPa
Wear Rate
Not Rated
Elongation
25 %
Static-Resistant
Not Static-Resistant
Shore Hardness
85 Shore D
Product Form
Sheet
UV-Resistant
Not UV-Resistant
Coefficient of Thermal Expansion
5 x 10^-5 K^-1
Dielectric Strength
14 kV/mm
Product Type
Plastic Sheet
FDA Compliance
Not FDA Compliant
Metal Detectable
Not Metal Detectable
Scratch-Resistant
Not Scratch-Resistant
Weight
119.9 lb

Description

PVC Sheet, PVC Type 1, Grade Standard, Plastic Length 4 ft, Plastic Width 24 in, Plastic Thickness 2 in, Gray, Plastic Clarity Opaque, Tensile Strength 7,200 psi, Impact Strength 1 ft-lb/in, Friction Coefficient 0.6, Water Absorption 0.2 Percent, Temperature Range -20 Degrees to 140 Degrees F, Plastic Density 0.051 lb/cu in, Plastic Hardness Rockwell R115

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.