Gray PVC Type 1 PVC Angle Stock, 1 ft L, 0.187 in T, 7,200 psi

  • Mfr # BULK-PA-PVC-67

  • Zoro # G1943397


product price: $10.49
/ea

Key Features

Tensile Strength
7,200 psi
Material
PVC Type 1
Color
Gray
Corners
Rounded
Temp. Range
-20 Degrees to 140 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PA-PVC-67
Zoro #
G1943397
UPC #
193005451622
Country of Origin
China

Dimensions

Length
1 ft
Leg Length
2 in x 2 in
Thickness
0.187 in
Plastic Length
12 in
Plastic Thickness
3/16 in

Details

Item
PVC Angle Stock
Tensile Strength
7,200 psi
Material
PVC Type 1
Color
Gray
Corners
Rounded
Temp. Range
-20 Degrees to 140 Degrees F
Degree/Bend
90
Minimum Temperature
-20 Degrees F
Maximum Temperature
140 Degrees F
Corrosion and Chemical Resistance
Excellent
Grade
Standard
Plastic Hardness
Rockwell R115
Machinability
Fair
Degree of Bend
90 Degrees
Friction Coefficient
0.6
Temperature Range
-20 Degrees to 140 Degrees F
Impact Strength Rating
Poor
Plastic Hardness Rating
Hard
Plastic Clarity
Opaque
Plastic Density
0.051 lb/cu in
Friction Rating
Not Slippery
Water Absorption Rating
Good
Standards
UL 94 HB
Water Absorption
0.2 %
Shape
Angle
Wear Factor
Fair
UV Resistant
No
Tensile Strength Rating
Good
Impact Strength
1 ft-lb/in
Rockwell Hardness
115 HRR
Shore Hardness
80 Shore D
Wear Rate
Not Rated

Description

PVC Angle Stock, PVC Type 1, Standard, Plastic Length 12 in, Plastic Thickness 3/16 in, Leg Length 2 in x 2 in, Gray, 90 Degrees , Plastic Clarity Opaque, Tensile Strength Rating Good, Impact Strength Rating Poor, Minimum Temperature -20 Degrees F, Maximum Temperature 140 Degrees F, Plastic Hardness Rating Hard, UV Resistant No, Friction Rating Not Slippery, Water Absorption Rating Good, Machinability Fair, Wear Factor Fair, Corrosion and Chemical Resistance Excellent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.