Zoro Select

Gray PVC Type 1 Angle Stock, 3 ft L, 0.08 in T, 7,200 psi


product price: $8.49
/ea
Sold in multiples of 2 for $16.98

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Tensile Strength 7,200 psi
  • Material PVC Type 1
  • Color Gray
  • Temp. Range -20 Degrees to 140 Degrees F
  • Degree/Bend 90
See all product information

Product Information

Dimensions

Length 3 ft
Leg Length 3/4 in x 1 1/2 in
Plastic Length 3 ft

Details

Item Angle Stock
Tensile Strength 7,200 psi
Material PVC Type 1
Color Gray
Thickness 0.08 in
Temp. Range -20 Degrees to 140 Degrees F
Degree/Bend 90
Plastic Hardness Rockwell R115
Grade Standard
Shape Angles
Water Absorption Rating Good
Maximum Temperature 140 Degrees F
Impact Strength Rating Poor
Plastic Hardness Rating Hard
Impact Strength 1.0 ft-lb/in
Friction Rating Not Slippery
Plastic Thickness 0.08 in
Friction Coefficient 0.6
Machinability Fair
Water Absorption 0.2 %
Degree of Bend 90 Degrees
Wear Factor Fair
UV Resistant No
Plastic Clarity Opaque
Minimum Temperature -20 Degrees F
Temperature Range -20 Degrees to 140 Degrees F
Corrosion and Chemical Resistance Excellent
Standards UL 94 HB
Plastic Density 0.051 lb/cu in
Tensile Strength Rating Good

Description

Angle Stock, PVC Type 1, Standard, Plastic Length 3 ft, Plastic Thickness 0.08 in, Leg Length 3/4 in x 1 1/2 in, Gray, 90 Degrees , Plastic Clarity Opaque, Tensile Strength Rating Good, Impact Strength Rating Poor, Minimum Temperature -20 Degrees F, Maximum Temperature 140 Degrees F, Plastic Hardness Rating Hard, UV Resistant No, Friction Rating Not Slippery, Water Absorption Rating Good, Machinability Fair, Wear Factor Fair, Corrosion and Chemical Resistance Excellent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.