Shop ZORO SELECT

Gray PVC Type 1 Plastic Bar 24" L, 2" W

  • Mfr # BULK-PS-PVC-163
  • Zoro # G7849814

product price: 
$
10.15
/ea

Key Features

Material
PVC Type 1
Color
Gray
Width
2"
Tensile Strength (PSI)
7,200 psi
Impact Strength (Lbs.)
1.0 ft. - lbs./in.
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-PS-PVC-163
Zoro #
G7849814
UPC #
193005888015
Country of Origin
China
Item
Plastic Bar
Material
PVC Type 1
Color
Gray
Tensile Strength (PSI)
7,200 psi
Impact Strength (Lbs.)
1.0 ft. - lbs./in.
Standards
UL 94 HB
Max. Temp. (F)
140 Degrees F
Min. Temp. (F)
-20 Degrees F
Friction Coefficient
0.6
Grade
Standard
Plastic Density
0.051 lbs / cu. in.
Water Absorption
0.002
Water Absorption Rating
Good
Backing Type
Plain
Impact Strength Rating
Poor
Tensile Strength Rating
Good
Friction Rating
Not Slippery
Plastic Hardness
Rockwell R115
Thickness Tolerance
(-0" - +0.027")
Plastic Clarity
Opaque
Shape
Bar
Impact Strength
1.0 ft-lb/in
UV-Resistant
Not UV-Resistant
Shore Hardness
85 Shore D
Machinability
100%
Tensile Strength
7,200 psi
Scratch-Resistant
Not Scratch-Resistant
Static-Resistant
Not Static-Resistant
Weight
0.94 lb
Minimum Temperature
-20 Degrees F
Coefficient of Thermal Expansion
5 x 10^-5 K^-1
Rockwell Hardness
115 HRR
Maximum Temperature
140 Degrees F
Wear Rate
Not Rated
Flexural Modulus
3,300 MPa
Dielectric Strength
14 kV/mm
Plastic Thickness Tolerance
+0.036/-0.009 in
Metal Detectable
Not Metal Detectable

Dimensions

Length
24"
Width
2"
Length Tolerance
(-1" - +1")
Width Tolerance
(-0.01" - +0.01")
Thickness
3/8"
Plastic Width
2 in
Plastic Thickness
0.375 in
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-0.250 in
Plastic Length
24 in

Description

PVC Bar, PVC Type 1, Standard, Plastic Length 24 in, Plastic Width 2 in, Plastic Thickness 0.375 in, Gray, Plastic Clarity Opaque, Tensile Strength 7,200 psi, Impact Strength 1.0 ft-lb/in, Friction Coefficient 0.6, Water Absorption 0.2 Percent, Plastic Density 0.051 lb/cu in, Corrosion and Chemical Resistance Excellent

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.