Gray PVC Type 1 Plastic Bar 24" L, 3" W

  • Mfr # BULK-PS-PVC-122
  • Zoro # G7856762
product price: 
$
8.45
/ea

Key Features

Material
PVC Type 1
Color
Gray
Length
24"
Width
3"
Tensile Strength (PSI)
7,200 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-PS-PVC-122
Zoro #
G7856762
UPC #
193005887636
Country of Origin
China
Item
Plastic Bar
Material
PVC Type 1
Color
Gray
Tensile Strength (PSI)
7,200 psi
Standards
UL 94 HB
Impact Strength (Lbs.)
1.0 ft. - lbs./in.
Max. Temp. (F)
140 Degrees F
Min. Temp. (F)
-20 Degrees F
Plastic Clarity
Opaque
Plastic Hardness
Rockwell R115
Water Absorption
0.002
Backing Type
Plain
Plastic Density
0.051 lbs / cu. in.
Shape
Bar
Friction Rating
Not Slippery
Impact Strength Rating
Poor
Water Absorption Rating
Good
Tensile Strength Rating
Good
Thickness Tolerance
(-0.007" - +0")
Grade
Standard
Friction Coefficient
0.6
Metal Detectable
Not Metal Detectable
Machinability
100%
Shore Hardness
85 Shore D
Tensile Strength
7,200 psi
Coefficient of Thermal Expansion
5 x 10^-5 K^-1
UV-Resistant
Not UV-Resistant
Weight
0.47 lb
Dielectric Strength
14 kV/mm
Impact Strength
1.0 ft-lb/in
Scratch-Resistant
Not Scratch-Resistant
Maximum Temperature
140 Degrees F
Plastic Thickness Tolerance
+0.003/-0.01 in
Rockwell Hardness
115 HRR
Static-Resistant
Not Static-Resistant
Minimum Temperature
-20 Degrees F
Flexural Modulus
3,300 MPa
Wear Rate
Not Rated

Dimensions

Length
24"
Width
3"
Length Tolerance
(-1" - +1")
Thickness
1/8"
Width Tolerance
(-0.25" - +0.25")
Plastic Thickness
0.125 in
Plastic Length Tolerance
+/-1.000 in
Plastic Width
3 in
Plastic Length
24 in
Plastic Width Tolerance
+/-0.250 in

Description

PVC Bar, PVC Type 1, Standard, Plastic Length 24 in, Plastic Width 3 in, Plastic Thickness 0.125 in, Gray, Plastic Clarity Opaque, Tensile Strength 7,200 psi, Impact Strength 1.0 ft-lb/in, Friction Coefficient 0.6, Water Absorption 0.2 Percent, Plastic Density 0.051 lb/cu in, Corrosion and Chemical Resistance Excellent

Ratings & reviews