Gray PVC Type 1 PVC Angle Stock, 1 ft L, 0.08 in T, 7,200 psi

  • Mfr # BULK-PA-PVC-57

  • Zoro # G1943537


product price:  $4.39
/ea
Sold in multiples of 3 for $13.17

Key Features

Tensile Strength
7,200 psi
Material
PVC Type 1
Color
Gray
Degree/Bend
90
Corners
Rounded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-PA-PVC-57
Zoro #
G1943537
UPC #
193005443955
Country of Origin
China

Dimensions

Length
1 ft
Leg Length
3/4 in x 3/4 in
Thickness
0.08 in
Plastic Thickness
3/32 in
Plastic Length
12 in

Details

Item
PVC Angle Stock
Tensile Strength
7,200 psi
Material
PVC Type 1
Color
Gray
Degree/Bend
90
Corners
Rounded
Temp. Range
-20 Degrees to 140 Degrees F
Machinability
Fair
Shape
Angle
Impact Strength
1 ft-lb/in
Tensile Strength Rating
Good
Temperature Range
-20 Degrees to 140 Degrees F
Corrosion and Chemical Resistance
Excellent
Impact Strength Rating
Poor
Plastic Hardness Rating
Hard
Wear Factor
Fair
UV Resistant
No
Water Absorption
0.2 %
Degree of Bend
90 Degrees
Maximum Temperature
140 Degrees F
Friction Coefficient
0.6
Plastic Clarity
Opaque
Standards
UL 94 HB
Water Absorption Rating
Good
Friction Rating
Not Slippery
Plastic Hardness
Rockwell R115
Grade
Standard
Minimum Temperature
-20 Degrees F
Plastic Density
0.051 lb/cu in
Shore Hardness
80 Shore D
Wear Rate
Not Rated
Rockwell Hardness
115 HRR

Description

PVC Angle Stock, PVC Type 1, Standard, Plastic Length 12 in, Plastic Thickness 3/32 in, Leg Length 3/4 in x 3/4 in, Gray, 90 Degrees , Plastic Clarity Opaque, Tensile Strength Rating Good, Impact Strength Rating Poor, Minimum Temperature -20 Degrees F, Maximum Temperature 140 Degrees F, Plastic Hardness Rating Hard, UV Resistant No, Friction Rating Not Slippery, Water Absorption Rating Good, Machinability Fair, Wear Factor Fair, Corrosion and Chemical Resistance Excellent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.