Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gray PVC Type 1 PVC Angle Stock, 2 ft L, 0.125 in T, 7,200 psi

  • Mfr # BULK-PA-PVC-42

  • Zoro # G1943196


product price: $13.29
/ea

Key Features

Tensile Strength
7,200 psi
Material
PVC Type 1
Color
Gray
Corners
Rounded
Degree/Bend
90
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PA-PVC-42
Zoro #
G1943196
UPC #
193005442545
Country of Origin
China

Dimensions

Length
2 ft
Leg Length
3/4 in x 3 in
Thickness
0.125 in
Plastic Thickness
1/8 in
Plastic Length
24 in

Details

Item
PVC Angle Stock
Tensile Strength
7,200 psi
Material
PVC Type 1
Color
Gray
Corners
Rounded
Degree/Bend
90
Temp. Range
-20 Degrees to 140 Degrees F
Friction Rating
Not Slippery
Maximum Temperature
140 Degrees F
Plastic Density
0.051 lb/cu in
Water Absorption
0.2 %
Standards
UL 94 HB
UV Resistant
No
Friction Coefficient
0.6
Corrosion and Chemical Resistance
Excellent
Tensile Strength Rating
Good
Plastic Clarity
Opaque
Temperature Range
-20 Degrees to 140 Degrees F
Wear Factor
Fair
Minimum Temperature
-20 Degrees F
Shape
Angle
Impact Strength
1 ft-lb/in
Plastic Hardness
Rockwell R115
Degree of Bend
90 Degrees
Machinability
Fair
Water Absorption Rating
Good
Grade
Standard
Plastic Hardness Rating
Hard
Impact Strength Rating
Poor
Rockwell Hardness
115 HRR
Wear Rate
Not Rated
Shore Hardness
80 Shore D

Description

PVC Angle Stock, PVC Type 1, Standard, Plastic Length 24 in, Plastic Thickness 1/8 in, Leg Length 3/4 in x 3 in, Gray, 90 Degrees , Plastic Clarity Opaque, Tensile Strength Rating Good, Impact Strength Rating Poor, Minimum Temperature -20 Degrees F, Maximum Temperature 140 Degrees F, Plastic Hardness Rating Hard, UV Resistant No, Friction Rating Not Slippery, Water Absorption Rating Good, Machinability Fair, Wear Factor Fair, Corrosion and Chemical Resistance Excellent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.