Gray PVC Type 1 PVC Angle Stock, 2 ft L, 0.125 in T, 7,200 psi

  • Mfr # BULK-PA-PVC-44

  • Zoro # G1943668


product price: $10.99
/ea

Key Features

Tensile Strength
7,200 psi
Material
PVC Type 1
Color
Gray
Degree/Bend
90
Corners
Rounded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PA-PVC-44
Zoro #
G1943668
UPC #
193005442644
Country of Origin
China

Dimensions

Length
2 ft
Leg Length
1 1/2 in x 1 1/2 in
Thickness
0.125 in
Plastic Thickness
1/8 in
Plastic Length
24 in

Details

Item
PVC Angle Stock
Tensile Strength
7,200 psi
Material
PVC Type 1
Color
Gray
Degree/Bend
90
Corners
Rounded
Temp. Range
-20 Degrees to 140 Degrees F
Friction Rating
Not Slippery
UV Resistant
No
Maximum Temperature
140 Degrees F
Degree of Bend
90 Degrees
Friction Coefficient
0.6
Machinability
Fair
Plastic Clarity
Opaque
Standards
UL 94 HB
Tensile Strength Rating
Good
Plastic Density
0.051 lb/cu in
Impact Strength Rating
Poor
Minimum Temperature
-20 Degrees F
Plastic Hardness Rating
Hard
Grade
Standard
Impact Strength
1 ft-lb/in
Water Absorption
0.2 %
Wear Factor
Fair
Plastic Hardness
Rockwell R115
Temperature Range
-20 Degrees to 140 Degrees F
Water Absorption Rating
Good
Shape
Angle
Corrosion and Chemical Resistance
Excellent
Rockwell Hardness
115 HRR
Wear Rate
Not Rated
Shore Hardness
80 Shore D

Description

PVC Angle Stock, PVC Type 1, Standard, Plastic Length 24 in, Plastic Thickness 1/8 in, Leg Length 1 1/2 in x 1 1/2 in, Gray, 90 Degrees , Plastic Clarity Opaque, Tensile Strength Rating Good, Impact Strength Rating Poor, Minimum Temperature -20 Degrees F, Maximum Temperature 140 Degrees F, Plastic Hardness Rating Hard, UV Resistant No, Friction Rating Not Slippery, Water Absorption Rating Good, Machinability Fair, Wear Factor Fair, Corrosion and Chemical Resistance Excellent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.