Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gray PVC Type 1 PVC Angle Stock, 2 ft L, 0.187 in T, 7,200 psi

  • Mfr # BULK-PA-PVC-47

  • Zoro # G1943272


product price: $11.49
/ea

Key Features

Tensile Strength
7,200 psi
Material
PVC Type 1
Color
Gray
Degree/Bend
90
Temp. Range
-20 Degrees to 140 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PA-PVC-47
Zoro #
G1943272
UPC #
193005442675
Country of Origin
China

Dimensions

Length
2 ft
Leg Length
1 1/4 in x 1 1/4 in
Thickness
0.187 in
Plastic Thickness
3/16 in
Plastic Length
24 in

Details

Item
PVC Angle Stock
Tensile Strength
7,200 psi
Material
PVC Type 1
Color
Gray
Degree/Bend
90
Temp. Range
-20 Degrees to 140 Degrees F
Corners
Rounded
Grade
Standard
Impact Strength
1 ft-lb/in
Plastic Density
0.051 lb/cu in
Friction Coefficient
0.6
Tensile Strength Rating
Good
Corrosion and Chemical Resistance
Excellent
Maximum Temperature
140 Degrees F
Degree of Bend
90 Degrees
UV Resistant
No
Plastic Hardness Rating
Hard
Friction Rating
Not Slippery
Water Absorption Rating
Good
Minimum Temperature
-20 Degrees F
Water Absorption
0.2 %
Shape
Angle
Standards
UL 94 HB
Impact Strength Rating
Poor
Plastic Clarity
Opaque
Machinability
Fair
Wear Factor
Fair
Plastic Hardness
Rockwell R115
Temperature Range
-20 Degrees to 140 Degrees F
Shore Hardness
80 Shore D
Rockwell Hardness
115 HRR
Wear Rate
Not Rated

Description

PVC Angle Stock, PVC Type 1, Standard, Plastic Length 24 in, Plastic Thickness 3/16 in, Leg Length 1 1/4 in x 1 1/4 in, Gray, 90 Degrees , Plastic Clarity Opaque, Tensile Strength Rating Good, Impact Strength Rating Poor, Minimum Temperature -20 Degrees F, Maximum Temperature 140 Degrees F, Plastic Hardness Rating Hard, UV Resistant No, Friction Rating Not Slippery, Water Absorption Rating Good, Machinability Fair, Wear Factor Fair, Corrosion and Chemical Resistance Excellent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.