Gray PVC Type 1 PVC Angle Stock, 2 ft L, 0.275 in T, 7,200 psi

  • Mfr # BULK-PA-PVC-53

  • Zoro # G1943598


product price:  $29.35
/ea

Key Features

Tensile Strength
7,200 psi
Material
PVC Type 1
Color
Gray
Corners
Rounded
Degree/Bend
90
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-PA-PVC-53
Zoro #
G1943598
UPC #
193005443917
Country of Origin
China

Dimensions

Length
2 ft
Leg Length
2 3/8 in x 2 3/8 in
Thickness
0.275 in
Plastic Thickness
9/32 in
Plastic Length
24 in

Details

Item
PVC Angle Stock
Tensile Strength
7,200 psi
Material
PVC Type 1
Color
Gray
Corners
Rounded
Degree/Bend
90
Temp. Range
-20 Degrees to 140 Degrees F
Maximum Temperature
140 Degrees F
Temperature Range
-20 Degrees to 140 Degrees F
Water Absorption Rating
Good
Water Absorption
0.2 %
Shape
Angle
Standards
UL 94 HB
UV Resistant
No
Machinability
Fair
Tensile Strength Rating
Good
Grade
Standard
Plastic Density
0.051 lb/cu in
Friction Rating
Not Slippery
Wear Factor
Fair
Plastic Clarity
Opaque
Friction Coefficient
0.6
Minimum Temperature
-20 Degrees F
Corrosion and Chemical Resistance
Excellent
Degree of Bend
90 Degrees
Impact Strength
1 ft-lb/in
Impact Strength Rating
Poor
Plastic Hardness Rating
Hard
Plastic Hardness
Rockwell R115
Wear Rate
Not Rated
Shore Hardness
80 Shore D
Rockwell Hardness
115 HRR

Description

PVC Angle Stock, PVC Type 1, Standard, Plastic Length 24 in, Plastic Thickness 9/32 in, Leg Length 2 3/8 in x 2 3/8 in, Gray, 90 Degrees , Plastic Clarity Opaque, Tensile Strength Rating Good, Impact Strength Rating Poor, Minimum Temperature -20 Degrees F, Maximum Temperature 140 Degrees F, Plastic Hardness Rating Hard, UV Resistant No, Friction Rating Not Slippery, Water Absorption Rating Good, Machinability Fair, Wear Factor Fair, Corrosion and Chemical Resistance Excellent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.