Gray PVC Type 1 PVC Angle Stock, 3 ft L, 0.08 in T, 7,200 psi

  • Mfr # BULK-PA-PVC-22

  • Zoro # G1942198


product price: $13.59
/ea

Key Features

Tensile Strength
7,200 psi
Material
PVC Type 1
Color
Gray
Degree/Bend
90
Corners
Rounded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PA-PVC-22
Zoro #
G1942198
UPC #
193005442347
Country of Origin
China

Dimensions

Length
3 ft
Leg Length
2 in x 2 in
Thickness
0.08 in
Plastic Length
3 ft
Plastic Thickness
3/32 in

Details

Item
PVC Angle Stock
Tensile Strength
7,200 psi
Material
PVC Type 1
Color
Gray
Degree/Bend
90
Corners
Rounded
Temp. Range
-20 Degrees to 140 Degrees F
Impact Strength
1 ft-lb/in
Maximum Temperature
140 Degrees F
Plastic Density
0.051 lb/cu in
Plastic Clarity
Opaque
Corrosion and Chemical Resistance
Excellent
Standards
UL 94 HB
Degree of Bend
90 Degrees
Water Absorption
0.2 %
Tensile Strength Rating
Good
Impact Strength Rating
Poor
Shape
Angle
Water Absorption Rating
Good
UV Resistant
No
Plastic Hardness Rating
Hard
Wear Factor
Fair
Temperature Range
-20 Degrees to 140 Degrees F
Friction Coefficient
0.6
Friction Rating
Not Slippery
Machinability
Fair
Grade
Standard
Plastic Hardness
Rockwell R115
Minimum Temperature
-20 Degrees F
Rockwell Hardness
115 HRR
Shore Hardness
80 Shore D
Wear Rate
Not Rated

Description

PVC Angle Stock, PVC Type 1, Standard, Plastic Length 3 ft, Plastic Thickness 3/32 in, Leg Length 2 in x 2 in, Gray, 90 Degrees , Plastic Clarity Opaque, Tensile Strength Rating Good, Impact Strength Rating Poor, Minimum Temperature -20 Degrees F, Maximum Temperature 140 Degrees F, Plastic Hardness Rating Hard, UV Resistant No, Friction Rating Not Slippery, Water Absorption Rating Good, Machinability Fair, Wear Factor Fair, Corrosion and Chemical Resistance Excellent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.